Buy more than* S$200* and get FREE SHIPPING

Drill Chuck Handle

3.80 (5)
Compatible Chuck
13 mm type
Dimension L2 (mm)
56
Dimension L1 (mm)
112
Dimension d (mm)
8
Weight (g)
87
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1/2 07291462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Home drilling machine
5
From Japan
On 2015-05-04 15:12:23
Although there is a little play, there is nothing satisfactory about use. Turning also enters as much as possible.
This review is about item#07291462.
Drilling machine drilling in motorcycle parts etc.
4
From Japan
On 2015-04-26 18:06:45
I am very satisfied with this price
This review is about item#07291462.
Drill fixation
2
From Japan
On 2014-04-10 08:09:30
We purchased Hitachi made by Hitachi which is hard to put power because it is short, but it was longer and easier to use
This review is about item#07291462.
Opening and closing of drill chuck
5
From Japan
On 2012-09-07 10:11:11
It is excellent in price strength and easy to use
This review is about item#07291462.
Tightening the drill chuck
3
From Japan
On 2007-12-11 15:08:05
I will lose it well so it is inexpensive and nice
This review is about item#07291462.

Related Products