The reviews are automatic translation.
For disaster prevention
From Japan
On 2018-04-10 23:47:57
Easy to install easily, because it does not choose a place it is very handy.
Firefighting firefighting work
From Japan
On 2018-04-05 14:44:30
Installation is also very simple.
Storeability was also good and it was a good shopping.
locker room
From Japan
On 2018-01-29 09:01:32
Safety helmet can be stored smoothly.
It looks better and I am satisfied.
It is used for keeping the helmet.
From Japan
On 2018-01-24 15:00:34
I bought it because I was wearing an LED light used for electric construction on the helmet and I was having trouble with the storage place. The lamp does not become an obstacle and it fits neatly.
To keep the helmet
From Japan
On 2017-12-21 10:07:57
Since it can be linked, it is easier to arrange helmets as they are arranged in necessary quantity, easy to purchase at reasonable price.
To arrange the helmet in the warehouse
From Japan
On 2017-12-20 22:35:33
very good. Although one mounting screw was not attached, we responded with an alternative one.
For customer witness
From Japan
On 2017-12-09 14:26:13
I bought it on a prompt decision because the price is cheaper compared to other items.
It is surprisingly soft. Because it is soft, the helmet adapts it firmly and fixes it.
So soft, you need screws to some extent even if you connect. I did not move if I screwed it.
Organization within the company
From Japan
On 2017-08-25 09:58:28
It was easy to install and the helmet could be cleanly arranged and clean.
In the warehouse
From Japan
On 2017-06-07 14:36:39
I am satisfied with being organized. Still more satisfied if it is a bit more robust.
Helmet hanger
From Japan
On 2017-05-20 06:54:57
It helps to organize helmets. It is easy to add it