Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (1)
Body Size (phi mm)
64x61
Overall Cord Length (m)
2.5
Power Source (single phase/V)
100
Grinding Wheel Dimensions (mm)
100
Maximum Output (W)
650
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
570
Current (A)
6
Weight (kg)
1.7
Overall Length (mm)
256
Accessories
(A-23575) 1 piece of 100-36P grinding wheel, lock nut wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M959 07293176 99.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal cutting and chamfering of parts
5
From Japan
On 2014-07-12 15:03:49
There is nothing wrong. The price is reasonable and recommended.
This review is about item#07293176.

Related Products