Buy more than* S$200* and get FREE SHIPPING

Back Plunger Type Dial Indicator

5.00 (2)
Scale Specification
0-50-100
Scale Interval (mm)
0.01
Measuring Range (mm)
5
...see all>
Product Options
ADD TO CART
(Indication Error) 1 / 2 Rotaion (m) Return Error (microm) Outer Frame Diameter (mm) Return Error Repeat Precision (micrometer) Repetition Accuracy Holder Diameter (mm) Stem Diameter (phi mm) Adjacent Error (micrometer) Measuring Force (N) Gauge Head (Indication Error) Total Measuring Range (microm) (Indication Error) Single Rotation (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Indication Error) 1 / 2 Rotaion (m) Return Error (microm) Outer Frame Diameter (mm) Return Error Repeat Precision (micrometer) Repetition Accuracy Holder Diameter (mm) Stem Diameter (phi mm) Adjacent Error (micrometer) Measuring Force (N) Gauge Head (Indication Error) Total Measuring Range (microm) (Indication Error) Single Rotation (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-12 6 38 - 5 - 6 - 10 1.4 or less X-1 +/-20 +/-15 1PC 1 196A-6 45521192 129.99 SGD
In stock
- - - 6 - 5 - 6.35 - less than 1.4 - - - 1PC 1 196A 07294296 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Center ring
5
From Japan
On 2018-01-12 16:14:23
When purchasing, I was planning to purchase with a proofreading report but since the shipping schedule was written as 30 days, I bought it without a proofreading report.
This review is about item#07294296.
Core work
5
From Japan
On 2015-07-03 17:51:08
Unfortunately the main unit does not have a case despite its good performance!
This review is about item#45521192.

Related Products