Buy more than* S$200* and get FREE SHIPPING

Masks Disposable, Charcoal Granules

4.00 (1)
AS ONE Part Number
9-030-03
Activated Carbon
Enters
Type
Ear loop type
Weight (g)
About 4.2-4.5
Material
PP (polypropylene) + PE (polyethylene)
TGK Product Number
601-87-05-28
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 X-631 02931013 54.19 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work inside and outside the room
4
From Japan
On 2015-11-06 16:01:54
I think that it is good for patients with mild hypersensitivity and sick house because it becomes a mask of activated carbon type. Rather than fitting to the mouth, I think that there is no breathlessness or difficulty in conversation because it is a mask of a feeling to fit while securing a space around the mouth. In the case of physical labor, the breathability somewhat falls due to perspiration, but I got the impression that the easiness of breathing becomes easier than the soft mask that fits into the mouth of the general. However, depending on the degree of manual labor as well, an acid-deficient headache also occurred, so maybe this area may be the eternal task of the mask. However, it is a great advantage that you can secure a space around your mouth as you say many times, so I think that breathability and feeling are completely different than other masks when sweating with physical labor.
This review is about item#02931013.

Related Products