Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polypropylene Utility Case

Inner Dimensions (Long x Wide x Height)(mm)
89x179x29
Material (cover)
Polypropylene
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
103x186x34
Material (Body)
Polypropylene
Color
Clear
Material
Stop fixture: Shock resistant copolymer Divider plate: polypropylene
Specification
Coil set direction divider is fixed type
Accessories
Includes 6 cahangable partition boards
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 07326532 4.99 SGD
In stock
ADD TO CART

Related Products