Buy more than* S$200* and get FREE SHIPPING

Polypropylene Utility Case

5.00 (1)
...see all
Product Options
ADD TO CART
Body Dimension (mm) Color Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Weight (g) Specification Partition Plate Accessories TRUSCO Part Number Inner Dimensions (Long x Wide x Height)(mm) Material (cover) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimension (mm) Color Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Weight (g) Specification Partition Plate Accessories TRUSCO Part Number Inner Dimensions (Long x Wide x Height)(mm) Material (cover) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138x84x20 Transparent 146x103x23 77.9 Partition board 4pcs - - - - - - - 1PC 1 F 88109603 3.71 SGD
In stock
- Clear - - Transverse partition type - - - 89x179x29 Polypropylene 103x186x34 Polypropylene 1PC 1 L 07326523 3.85 SGD
In stock
- Clear - - Transverse partition type Fixed partition Fixed partition - 130x64x26 - 138x77x31 - 1PC 1 S 60960794 2.32 SGD
In stock
- - - - - - - - 206x104x41 - 214x118x45 - 1pc 1 LL 60960837 4.94 SGD
In stock
- - - - - - - 481-8911 95x55x19 - 103x73x23 - 1pc 1 SS 60960602 2.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A small part of the sorting stock
5
From Japan
On 2015-10-29 12:25:54
Indeed made in Japan. Not only bits and pieces To make the mind nice, at the time of opening and closing will feel precision.
This review is about item#07326523.

Related Products