Buy more than* S$200* and get FREE SHIPPING

Purpose
Horizontal fillet and butt welding of automotive, canning, industrial machinery, vehicles, electric
Welding Process
Gas metal arc welding2(co Ar?20)
JIS Standard
JIS Z 3312, YGW16
Type
Solid (wire)
Type
Mild steel and for 490N/mm2high class high tensile steel
...see all
Product Options
ADD TO CART
Current Range (A) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Range (A) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All positions: 40-100 0.6 1Roll(5kg) 1 YM-45T 07247292 119.90 SGD
In stock
All positions: 50-150 0.8 1Roll(10kg) 1 YM-45T 07247301 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Vehicle repair
5
From Japan
On 2016-05-30 17:19:55
Very good products at reasonable. It is a heavy user.
This review is about item#07247301.
welding
3
From Japan
On 2016-04-21 11:06:52
Date of manufacture as set forth in the package had been made in 2004. I think what was a time slip. Since his responsibility jumped at the cheap it does not have a way, but I was surprised at the age of the unexpected.
This review is about item#07247301.
welding
5
From Japan
On 2016-02-24 15:44:04
It is stable of products in safe inexpensive.
This review is about item#07247301.
Fixtures
3
From Japan
On 2015-10-26 17:13:36
Ordinary upper class
This review is about item#07247292.
welding
5
From Japan
On 2014-09-04 13:15:46
I am using it without problems.
This review is about item#07247301.
welding
5
From Japan
On 2014-08-21 20:36:59
I am very satisfied. The price is also cheap and relieved. I also want to purchase.
This review is about item#07247301.
welding
5
From Japan
On 2014-04-25 10:31:53
Again it is good that the manufacturer's products are stable. Depending on the manufacturer, there are many sputters even with the same setting, so I got used to it.
This review is about item#07247292.
Semi-automatic welding
5
From Japan
On 2012-08-29 13:04:46
There is no problem at all. There is a sense of trust.
This review is about item#07247292.

Related Products