Buy more than* S$200* and get FREE SHIPPING

Yield Point (N/mm2)
425
Tensile Strength (N/mm2)
531
Elongation (%)
29
Absorbed Amount
124J (2mmV notch Charpy absorbed energy)
Type
Solid (wire)
...see all>
Product Options
ADD TO CART
Wire Type Welding Process Current Range (A) JIS Standard Wire Diameter (phi mm) Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Type Welding Process Current Range (A) JIS Standard Wire Diameter (phi mm) Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solid MAG welding (CO2) Downward: 70 over 200 JIS Z 3312,YGW12 0.9 0 (test, for example) 1Roll(20kg) 1 YM-50T1 08007431 249.99 SGD
In stock
- MAG welding (CO <sub> 2 </ sub>) Downward: 90-250 JIS Z 3312,YGW12 1.0 (Test, one case) 0 1Roll(20kg) 1 YM-50T1 08007447 199.99 SGD
Shipped after 2018-01-30
- Gas metal arc welding (CO<sub>2</sub>) For bottom: 50-150 JIS Z 3312, YGW12 0.8 0 (test, example) 1Roll(10kg) 1 YM-50T1 35141723 179.99 SGD
In stock
- MAG welding (CO<sub>2</sub>) Bottom: 70-200 JIS Z 3312, YGW12 0.9 0 (test, example) 1Roll(10kg) 1 YM-50T1 07247317 139.99 SGD
In stock
- MAG welding (CO<sub>2</sub>) Facing down: 120-350 JIS Z 3312, YGW12 1.2 0 (test, example) 1Roll(20kg) 1 YM-50T1 08007456 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-04-20 08:22:12
No problem at all. It's an Anshin brand.
This review is about item#07247317.
Used as a welding operation
5
From Japan
On 2015-03-06 17:50:34
I am using it for welding work in truck maintenance, but it is a very good product.
This review is about item#07247317.
Parts welding
5
From Japan
On 2014-11-29 10:00:27
Again, first-class maker items can be used with confidence.
This review is about item#35141723.
Handrail · Hardware
3
From Japan
On 2013-07-01 17:10:45
It is just right for filling in handrails etc.
This review is about item#35141723.

Related Products