Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.6000F 2091-RL3

4.40 (5)
Compatible Filter
No.2091
Against Bird Flu
Available
Measure for Dioxins
1 available level
For Asbestos Countermeasure
1, 2, 3 corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Exhaust Resistance (Pa)
80 or less
(Maker Standard Value) Inhalation Resistance (Pa)
160 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.99
Material (surface body)
Silicone
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
113
National Certification Acceptance Number
TM373
Standard
RL3
Specification
Lightweight full form tetrahedral
...see all
Product Options
ADD TO CART
Particle Collection Efficiency (%) Inhalation Resistance (Pa) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Particle Collection Efficiency (%) Inhalation Resistance (Pa) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99.9 or more 160 or less 433 L 324-1858 1PC 1 No.6000F/2091-RL3 37081195 229.90 SGD
Shipped after 2017-03-27
- - 422 M 324-1866 1PC 1 No.6000F/2091-RL3 07289292 229.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Sawdust work (dust work)
5
From Japan
On 2016-08-06 09:36:59
Dust is to not breathe, even at work, such as sweat, can work comfortably without fogging the surface of the glass. It is an excellent thing.
This review is about item#37081195.
Send sawdust collection
4
From Japan
On 2016-06-21 20:10:16
Since the rubber band out easy for imputed at the back of the plane, I want you to sell sold separately
This review is about item#07289292.
Used to Keren work with power tools
5
From Japan
On 2014-12-12 15:44:38
Do not worry about the dust is good as it can
This review is about item#07289292.
Dust dioxins cleaning work
5
From Japan
On 2013-05-30 14:31:19
Leakage is also airtight without can safely protect the only person to be cleaned using
This review is about item#07289292.
Wood working
3
From Japan
On 2012-10-16 09:36:50
Although I received goods, manufacturers moving, is fit check tool in the manual Not included, but sold separately?
This review is about item#07289292.

Related Products