Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down

Belt Thickness (mm)
1.8
Breaking Strength (kgf)
1000 Belt: 1500
Fixed Side Belt Length (m)
0.5
Working Load (kgf)
200
Material (belt)
Polyester
Buckle
Slim
Belt Color
Violet
Belt Length (m)
4 (take-up side)
Belt Width (mm)
25
...see all>
Product Options
ADD TO CART
Clasp TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clasp TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
This fabric sewing 370-5501 1PC 1 LBR100 L5-40L 07326435 41.99 SGD
In stock
Cross hook 370-5471 1PC 1 LBR100 CF5-40CF 07326444 41.99 SGD
In stock
ADD TO CART

Related Products