Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Clasp Belt Color Weight (kg) Belt Length (m) Winding Side Belt (m) Belt Width (mm) Thickness (mm) Width (mm) Belt Thickness (mm) Breaking Strength (kgf) Fixed Side Belt Length (m) Material (belt) Buckle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clasp Belt Color Weight (kg) Belt Length (m) Winding Side Belt (m) Belt Width (mm) Thickness (mm) Width (mm) Belt Thickness (mm) Breaking Strength (kgf) Fixed Side Belt Length (m) Material (belt) Buckle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.9 - 4 - 1.8 25 - 1000 0.5 - - 1pc 1 LBR100W SA5-40SA 75375596 59.63 SGD
In stock
- - 0.85 - 4 - 1.8 25 - 1000 0.5 - - 1pc 1 LBR100W OM5-40OM 75375614 57.04 SGD
In stock
- - 0.55 - 4.5 - 1.8 25 - 1000 - - - 1pc 1 LBR100W E-45 75375587 42.41 SGD
In stock
This cloth sewing Violet - 4 (roll part) - 25 - - 1.8 1000 belt: 1500 0.5 Polyester Wide type 1PC 1 LBR100W L5-40L 07326453 44.01 SGD
In stock
cross hook Violet - 4 (roll part) - 25 - - 1.8 1000 belt: 1500 0.5 Polyester Wide type 1PC 1 LBR100W CF5-40CF 07326462 44.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Packing at the time of product shipment
3
From Japan
On 2017-06-12 10:40:33
Since I have the same product, I used the impression that I used normally. However, I ordered it at 15 o'clock in order to have it shipped on the same day, but after that I found it at about 2,400 yen in others and lost it. Because I needed a quantity, I ordered it even there, but I think that it is the strength of another company that I was able to deliver it during the weekend. Though purchased here was shipped on Friday that day, we did not ship Saturdays and Sundays, so we did not arrive on Saturdays and Sundays, and arrived around noon on Monday. I felt that the thing in a hurry does not match the shipment state here.
This review is about item#75375587.
We are using it to fix the load at the time of delivery
5
From Japan
On 2017-05-19 17:39:17
Considering light load capacity, it seems to be sufficient strength, operation can be fixed smoothly and quickly.
This review is about item#7326453.
Fix the BIKE to the loading car.
5
From Japan
On 2017-05-12 15:45:40
The old one got old and replaced. Hook type Tie down is convenient when it is too small and small. It will become easier to use if you get used to the belt and give the belt flexibility.
This review is about item#75375587.
Fixed truck baggage
1
From Japan
On 2016-04-02 00:22:59
Concerning specifications and sizes. Well, ten days to arrive. Delayed mail came quickly, but on the homepage it was announced with shipping within 4 days. I purchase things to use at work here.
This review is about item#75375614.
Luggage fixation
3
From Japan
On 2014-04-11 19:48:28
It is normal as it is.
This review is about item#07326453.

Related Products