Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Load Rating (t) Weight (kg) Manual Pulling Force (kg) Standard Pumping Capability (m) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Rating (t) Weight (kg) Manual Pulling Force (kg) Standard Pumping Capability (m) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 20.5 36 3.0 22 175 33 195 1PC 1 OCH-20 07326401 439.99 SGD
Shipped after 2018-02-26
0.5 7.6 25 2.5 12 120 26 140 1PC 1 OCH-05 07326374 219.99 SGD
Shipped after 2018-02-26
1.0 10.4 32 2.5 16 128 26 162 1PC 1 OCH-10 07326383 229.99 SGD
Shipped after 2018-02-26
1.5 13.3 34 2.5 19 140 32 184 1PC 1 OCH-15 07326392 309.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Stone installation
5
From Japan
On 2015-02-13 20:15:39
Very compact & lightweight and easy to handle.
This review is about item#07326374.
Lifting
5
From Japan
On 2015-01-27 18:33:17
I bought it for disassembly and assembly of equipment. It was compact and easy to use. I think that it is easy to understand because the color of the chain is different for lifting and hoisting.
This review is about item#07326374.
Handling cargo at warehouse
5
From Japan
On 2014-06-22 23:38:01
I am satisfied with both usage feeling and price.
This review is about item#07326383.
Machine tool cover installation and detachment parts assembling work etc.
5
From Japan
On 2012-12-24 17:29:33
For now I am using it without problems.
This review is about item#07326383.
Lifting of hydraulic equipment
5
From Japan
On 2012-08-09 18:26:13
There is no particular problem in others as it is concerned that there is a slight catch in the chain when reversing up / down.
This review is about item#07326374.
Lifting heavy objects
5
From Japan
On 2012-03-21 20:56:12
Although it has a chain made with German and explanation, the box is written as a chain made in Japan.
This review is about item#07326383.

Related Products