Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Floor Broom

2.95 (22)
Brush Width (mm)
About 300
Shank Diameter (phi mm)
21.5
Type
Main Unit
Overall Length (mm)
1300
...see all>
Product Options
ADD TO CART
Others Material (Trim) Trim Length (mm) Material (Handle Part) Material (Brush Part) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others Material (Trim) Trim Length (mm) Material (Handle Part) Material (Brush Part) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
* Build-it yourself products. - - Steel pipe PP70%: 30% horse hair White 1PC 1 - 07289326 13.99 SGD
In stock
- PP 70%: horsehair 30% 43 - - - 1set(3pc) 1 - 19631474 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 7
1 star 4
Review Rating: 2.95
22 Customer Reviews
The reviews are automatic translation.
Used without cleaning table
5
From Japan
On 2018-03-09 18:20:42
I am looking for products that can divide the part of the handle, I have studied variously and arrived at this product. Since it can be divided, it is easy to carry. The price is cheaper than the product you asked earlier, so it seems to be easy to use.
This review is about item#7289326.
When cleaning the floor
5
From Japan
On 2018-02-03 12:20:24
No big broom is necessary, dust attached because the tip of the hair is short, it is easy to remove with hand, and it is used before applying the adhesive rollers. I just have no place to put it on, and if I lean it up, the tip of my hair will bend. I wonder if there is something like a cap that covers only the tip or a case of an adhesive roller.
This review is about item#7289326.
Floor cleaning
2
From Japan
On 2017-08-30 08:09:28
The brush's hair will fall out quickly and should have been cleaning Conversely, it was dirty.
This review is about item#19631474.
Sweeping the floor
1
From Japan
On 2017-01-27 10:27:50
Immediately after purchase it became unusable due to the damage of the basic replacement screw during its use. I also purchase spares at the same time, I am sorry that it will not be usable, but I will not purchase again.
This review is about item#7289326.
For office cleaning
2
From Japan
On 2016-10-23 19:04:32
The hair part is too soft and garbage is left behind. I returned to a normal broom.
This review is about item#7289326.
Floor cleaning
4
From Japan
On 2016-10-14 18:17:54
Compared with the fern broom used so far, it is reputed as efficient and convenient to sweep the iron powder trash on the floor.
This review is about item#19631474.
Sweeping the cutting powder on the platen after polishing operation
5
From Japan
On 2016-07-30 10:20:52
Honestly, it is convenient to use because of price, and it is where durability is concerned in the future.
This review is about item#07289326.
Cleaning the interior of the bus
4
From Japan
On 2016-06-29 19:00:41
I like it because I can easily clean it without bending the body. Also, it is easy to gather fine dust.
This review is about item#19631474.
During cleaning
5
From Japan
On 2016-05-08 23:43:30
There is a bit of anxiety in quality but when you use it there is no problem at all and the price is cheap and satisfied.
This review is about item#07289326.
Cleaning office
2
From Japan
On 2015-08-10 08:57:50
Hair part has fallen from before use. I wonder if I can not do it a bit more robust?
This review is about item#07289326.

Related Products