Buy more than* S$200* and get FREE SHIPPING

Floor Broom 30 Body

2.91 (55)
Brush Width (mm)
about 450
Shank Diameter (phi mm)
21.5
Type
Main Unit
Overall Length (mm)
1300
...see all
Product Options
ADD TO CART
Color Others Material (Trim) Trim Length (mm) Material (Handle Part) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Others Material (Trim) Trim Length (mm) Material (Handle Part) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White * Build-it yourself products. - - Steel pipe PP70%: 30% horse hair 1PC 1 - 07289335 15.78 SGD
In stock
- - PP 70%: horsehair 30% 43 - - 1set(3pc) 1 - 19631483 42.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 8
3 star 8
2 star 9
1 star 16
Review Rating: 2.91
55 Customer Reviews
The reviews are automatic translation.
To warehouse cleaning
5
From Japan
On 2017-06-03 14:43:24
I thought whether it was more interfacial because it was a concatenation type but it was not such a thing and it was solid. Just when the screw part of the previous is not overly closed, it does not swing smoothly and it seems to come off if it is loose.
This review is about item#7289335.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:06:08
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7289335.
Factory cleaning
5
From Japan
On 2017-01-13 19:43:29
It is light and easy to use, making cleaning easier. I think that it is reasonable because there is also a spare.
This review is about item#19631483.
During maintenance work
4
From Japan
On 2016-11-23 09:20:17
It is convenient to carry while it is compact for use when cleaning to maintain the environment of the site at the maintenance work but it is awkward to pretend that the corner of the broom is not made because the connection part of the broom and the rod is not so good, Is that why? Is it?
This review is about item#19631483.
Cleaning flooring floor, corridor
4
From Japan
On 2016-10-29 07:50:37
Since the part of the handle and the body part are divided into four, it can be compactly stored, so it can be saved without taking up space. Just when bolting to the main body, women need a fair amount of force. I am worried that I will pinch my fingers.
This review is about item#19631483.
I bought it for employee cafeteria.
5
From Japan
On 2016-09-29 17:33:33
I am satisfied because making is solid and light. Although I have not started using it yet, I can clean well because the tip of my head is solid.
This review is about item#7289335.
Used for cleaning the factory
1
From Japan
On 2016-09-02 14:39:33
When I set up a broom, I could not use it because my ears slept in one day. The tip is quite soft.
This review is about item#7289335.
Cleaning in the apartment
4
From Japan
On 2016-07-17 10:38:12
The size is also easy to use just right.
This review is about item#07289335.
For cleaning up
3
From Japan
On 2016-06-22 16:21:10
It was cheap.
This review is about item#07289335.
Cleaning the warehouse
2
From Japan
On 2016-05-17 15:09:49
When I was sweeping, the way the garbage stuck came down.
This review is about item#19631483.

Related Products