Buy more than* S$200* and get FREE SHIPPING

SPV Tape

4.00 (4)
...see all
Product Options
ADD TO CART
Adhesive Length (m) Tape Thickness (mm) Weight (kg) Tape Length (m) Thickness (mm) Base Material Width (mm) Tape Width (mm) TRUSCO Part Number Color Tensile Strength (N/20mm) Weather Resistance (S-W-M(h)) Elongation (%) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Length (m) Tape Thickness (mm) Weight (kg) Tape Length (m) Thickness (mm) Base Material Width (mm) Tape Width (mm) TRUSCO Part Number Color Tensile Strength (N/20mm) Weather Resistance (S-W-M(h)) Elongation (%) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic - 0.06 - 100 - Polyethylene-based film - 1020 - Translucent (blue) 30 150 300 - 1Box(2PC) 1 M-6030 32598544 580.10 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene-based film - 1020 - Transparent 30 150 300 - 1Box(2PC) 1 M-6030 32598553 639.90 SGD
Shipped after 2017-09-28
Acrylic - 0.06 - 100 - Polyethylene-based film - 1250 - Transparent 30 150 300 - 1Box(2PC) 1 M-6030 32598571 769.90 SGD
Shipped after 2017-09-28
Acrylic - 0.06 - 100 - Polyethylene-based film - 1250 - Transparent 30 150 300 - 1Box(2PC) 1 M-6030EC 07328185 679.90 SGD
Shipped after 2017-09-28
Acrylic - 0.06 - 100 - Polyethylene-based film - 1250 - SemiTransparent(Blue) 30 150 300 - 1Box(2PC) 1 M-6030 32598562 809.90 SGD
Shipped after 2017-09-29
Acrylic - 0.06 - 100 - Polyethylene-based film - 1250 - SemiTransparent(Blue) 30 150 300 - 1Box(2PC) 1 M-6030EC 07328176 719.90 SGD
Shipped after 2017-10-02
- 100 - 2.44 - 0.06 - 300 - 432-1383 - - - - 1.3 1roll 1 M-6030 89629364 129.90 SGD
In stock
- 100 - 0.81 - 0.06 - 100 - 432-1367 - - - - 1.3 1roll 1 M-6030 89629346 42.70 SGD
In stock
- 100 - 0.40 - 0.06 - 50 - 432-1391 - - - - 1.3 1roll 1 M-6030 89629373 21.05 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene film - 50 - Semi-transparent (Blue) 30 150 300 - 1Pack(4PC) 1 M-6030 36842461 85.86 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene film - 100 - Semi-transparent (Blue) 30 150 300 - 1Pack(2PC) 1 M-6030 36842477 85.86 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene film - 150 - Semi-transparent (Blue) 30 150 300 - 1PC 1 M-6030 36842486 73.73 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene film - 200 - Semi-transparent (Blue) 30 150 300 - 1PC 1 M-6030 36842495 87.16 SGD
In stock
Acrylic - 0.06 - 100 - Polyethylene film - 500 - Semi-transparent (Blue) 30 150 300 - 1PC 1 M-6030 36842504 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-02-01 12:07:58
I used it for maintenance of the machine, but I feel easy to use if there is a little stickiness.
This review is about item#36842495.
Protection of interior and exterior of automobile
5
From Japan
On 2016-04-14 12:49:59
We have purchased each time because there is moderate adhesive strength and width is easy to handle. I'm still happy if prices go down even by 1%.
This review is about item#36842504.
For wound protection of SUS products
3
From Japan
On 2014-10-15 14:59:03
It is a pity that there is only 500 mm for one selling. I would like a 1250 mm 1 bottle also to be sold out. I can not afford to buy two books. Easiness of peeling and peelability are perfectly easy to use.
This review is about item#36842504.
When car interior decomposition, around the step, etc. Ideal for parts not wanting to scratch!
5
From Japan
On 2013-05-14 00:31:31
I have purchased it from the past and it is best for prevention of scratches in car interior. Recent interior decoration of car is very difficult to detach, so if you protect with this tape it is safe to apply force a little. Just when it is used for exterior, it is better to refrain from using it for repainted cars. When I peel off the tape before, the clear paint came to be peeled together. Also, please do not leave it stuck for a long time, it will be hard to peel off, it is hard.
This review is about item#36842477.

Related Products