Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mp Type Helmet

4.58 (40)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute), For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute)
Impact Absorption Liner (Polystyrene Foam)
Available
Outer Dimensions (Length L x Width W x Height H) (mm)
265x220x152
Standard
It conforms to public welfare Ministry of Labor protective hat standard
Weight (g)
410
Material
ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SS-101 07254256 22.99 SGD
In stock
Yellow 1PC 1 SS-101 07254265 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.58
40 Customer Reviews
The reviews are automatic translation.
Disaster prevention helmet
5
From Japan
On 2018-05-09 09:34:13
Despite being inexpensive, it conforms to the Ministry of Health, Labor and Welfare Protective Hat Standards, and it is a product that was also fascinating.
This review is about item#07254256.
Maintenance of the motorcycle
5
From Japan
On 2018-04-07 05:44:07
Apart from the price, making is also solid, I am satisfied. The middle band is also easy to use.
This review is about item#07254256.
For customer witness
5
From Japan
On 2017-12-09 14:21:55
I bought it for customer's factory witness. It is firmly made for the price. Because cushion material is contained in it.
This review is about item#7254256.
Band stage costume
5
From Japan
On 2017-11-03 10:48:10
It is light and easy to use! My head hurts! It's cheap! I am satisfied!
This review is about item#7254256.
Purchase as disaster prevention article
5
From Japan
On 2017-05-05 17:18:41
Quality is in conformity with the Ministry of Health, Labor and Welfare Ministry standards, shock absorbing liner is also included and it is a goods for fall crash. The price is affordable, quality is also good, so it was saved.
This review is about item#7254256.
When painting work
3
From Japan
On 2017-04-08 22:50:39
Since this product is cheap, because it is exchanged for a new one in the 2 year cycle, there is no eaves, so the view is a good shape
This review is about item#7254256.
Equipment in case of disaster
5
From Japan
On 2017-02-01 15:24:45
I prepared it at the time of a moment. It is lightweight and seems not to be a heavy burden on the body.
This review is about item#7254256.
Used for construction of the ceiling and the upper wall
5
From Japan
On 2016-08-24 13:06:45
It is a conventional type, but it is light and easy to use. Because it is small, it has a wide field of view to the upper part and left and right, it is very convenient.
This review is about item#7254256.
Disaster countermeasure
5
From Japan
On 2016-04-25 19:29:37
I live in Shikoku. Nankai Trough I purchased it to prepare for a huge earthquake.
This review is about item#07254256.
Stone construction
5
From Japan
On 2016-02-17 15:39:36
The big head staff could also be installed smoothly with the adjustment of the string
This review is about item#07254256.

Related Products