Buy more than* S$200* and get FREE SHIPPING

Welding Rods

4.33 (6)
Purpose
Welding for items using mild steel such as ships and boats, construction, bridges, pressure vessels, etc.
...see all
Product Options
ADD TO CART
Color Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bo-taniro: blue-white 2.6 Z3211 E4316 (old Z3211 D4316) 350 1Box(5kgx4Box) 1 LB-26 07247012 289.90 SGD
In stock
- 3.2 Z3211 E4316 (formally Z3211 D4316) 350 1Box(5kgx4Box) 1 LB-26 06746914 219.90 SGD
In stock
Rod end color: blue white 4 Z3211 E4316 (formerly Z3211 D4316) 400 1Box(5kgx4Box) 1 LB-26 07247021 249.90 SGD
In stock
Rod end color: blue white 2.6 Z3211 E4316 (old Z3211 D4316) 350 1Pack(5kg) 1 LB-26 10020071 77.30 SGD
In stock
- 3.2 Z3211 E4316 (old Z3211 D4316) 350 1Pack(5kg) 1 LB-26 10020087 65.95 SGD
In stock
Rod end color: blue white 4 Z3211 E4316 (old Z3211 D4316) 400 1Pack(5kg) 1 LB-26 10020096 62.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair and processing of agricultural machinery
5
From Japan
On 2017-01-05 22:59:59
It was convenient to stand Mori repair welding such as metal fatigue and lacerations.
This review is about item#10020087.
Welding of iron plates
5
From Japan
On 2015-02-12 13:42:17
I will buy a second time, so it was very good.
This review is about item#10020087.
Welding of iron plate (5 mm or less)
1
From Japan
On 2014-07-14 10:26:17
One case out of four cases could hardly be used, it was dry, but I wonder if it once moistened ~
This review is about item#06746914.
Repairing parts and parts of agricultural machinery car bikes etc.
5
From Japan
On 2014-03-11 07:42:09
It is not a professional, in my use range it is enough for strength, I used it a lot but finally settled on LB - 26.
This review is about item#10020071.
Factory Welding / Heavy Equipment Repair
5
From Japan
On 2011-04-06 15:16:39
Very good
This review is about item#06746914.
Welding of galvanized steel plate
5
From Japan
On 2010-11-07 18:47:15
In the welding of galvanized steel plate, blowing bubbles (blow holes, pits) in the illuminite type and lime citriniy type, but if it is a low hydrogen type it works well. However, it is better to buy a portable dryer because it tends to be damaged by absorbing moisture. We do not sell low hydrogen system at home center, so it is saved.
This review is about item#06746914.

Related Products