Buy more than* S$200* and get FREE SHIPPING

Desk-Top Sealerfv801-01

Purpose
Ideal for bagging tea and coffee bags, health food products, towels, clothings For various bags such as evaporated aluminum bag, gazette bags
Thickness (mm)
Polyethylene: 0.1 or less (2 ticks) and less than 0.1 (scale 3) Polypropylene: 0.06 below (scale 3) and below 0.08 (scale 4) 0.4 Below (scale 5), laminating film: 0.3 below (scale 4) aluminum evaporation, etc.
Power Source (AC V)
100
Outside Dimension (Width W x Length L x Height H) (mm)
120x500x350
Seal Dimensions (mm)
5 X 350 (Maximum)
Power Consumption (W)
800
Cycle(Hz)
50/60
Type
Main unit
Weight (kg)
About 8 (except cord)
TRUSCO Part Number
324-2803
Accessories
Wearing the fusing heater x 1 Solutions for heater x 2 Sihui Teflon tape 2 Insulating sheet x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FV801-01 07330565 579.99 SGD
In stock
ADD TO CART

Related Products