Buy more than* S$200* and get FREE SHIPPING

Socket (6 angels)

4.91 (34)
2015 Trusco Published Pages
2 0088
Outlet Corner (sq.)
9.5, 9.5
Hole corner
Hexagonal
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.5, 17.5 27.5, 27.5 31, 31 23, 23 12, 12 29, 29 94, 94 307-3726, 307-3726 2-0086 1PC 1 B3-23 07117442 9.99 SGD
In stock
16.5, 16.5 25, 25 27.5, 27.5 20, 20 11, 11 28, 28 71, 71 307-3696, 307-3696 2-0086 1PC 1 B3-20 07117406 9.99 SGD
In stock
10.5, 10.5 17, 17 9, 9 5.5, 5.5 5, 5 22, 22 19, 19 307-3548, 307-3548 2-0086, 2-0086 1PC 1 B3-055 07117187 7.99 SGD
In stock
10.5, 10.5 17, 17 10, 10 6, 6 5, 5 22, 22 20, 20 307-3556, 307-3556 2-0086 1PC 1 B3-06 07117196 7.99 SGD
In stock
10.5, 10.5 17, 17 11, 11 7, 7 5, 5 22, 22 20, 20 307-3564, 307-3564 2-0086 1PC 1 B3-07 07117205 7.99 SGD
In stock
10.5, 10.5 17, 17 12, 12 8, 8 5.5, 5.5 22, 22 20, 20 307-3572, 307-3572 2-0086 1PC 1 B3-08 07117214 7.99 SGD
In stock
10.5, 10.5 17, 17 13.5, 13.5 9, 9 5.5, 5.5 22, 22 21, 21 307-3581, 307-3581 2-0086 1PC 1 B3-09 07117223 7.99 SGD
In stock
10.5, 10.5 17, 17 14.5, 14.5 10, 10 5.5, 5.5 22, 22 20, 20 307-3599, 307-3599 2-0086 1PC 1 B3-10 07117257 7.99 SGD
In stock
11.5, 11.5 17, 17 16, 16 11, 11 6, 6 23, 23 23, 23 307-3602, 307-3602 2-0086 1PC 1 B3-11 07117266 7.99 SGD
In stock
12.5, 12.5 18, 18 17, 17 12, 12 7.5, 7.5 24, 24 26, 26 307-3611, 307-3611 2-0086 1PC 1 B3-12 07117293 7.99 SGD
In stock
12.5, 12.5 18, 18 18.5, 18.5 13, 13 7.5, 7.5 24, 24 28, 28 307-3629, 307-3629 2-0086 1PC 1 B3-13 07117302 7.99 SGD
In stock
13.5, 13.5 19, 19 20, 20 14, 14 8.5, 8.5 25, 25 34, 34 307-3637, 307-3637 2-0086 1PC 1 B3-14 07117327 7.99 SGD
In stock
14.5, 14.5 20, 20 21, 21 15, 15 8.5, 8.5 26, 26 35, 35 307-3645, 307-3645 2-0086 1PC 1 B3-15 07117336 7.99 SGD
In stock
14.5, 14.5 21, 21 22, 22 16, 16 9, 9 26, 26 41, 41 307-3653, 307-3653 2-0086 1PC 1 B3-16 07117345 7.99 SGD
In stock
15.5, 15.5 22, 22 24, 24 17, 17 10, 10 27, 27 51, 51 307-3661, 307-3661 2-0086 1PC 1 B3-17 07117354 7.99 SGD
In stock
15.5, 15.5 23, 23 25, 25 18, 18 10, 10 27, 27 58, 58 307-3670, 307-3670 2-0086 1PC 1 B3-18 07117372 8.99 SGD
In stock
15.5, 15.5 24, 24 26, 26 19, 19 10.5, 10.5 27, 27 62, 62 307-3688, 307-3688 2-0086 1PC 1 B3-19 07117381 8.99 SGD
In stock
16.5, 16.5 26.5, 26.5 28.5, 28.5 21, 21 11.5, 11.5 28, 28 81, 81 307-3700, 307-3700 2-0086 1PC 1 B3-21 07117415 9.99 SGD
In stock
16.5, 16.5 27, 27 30, 30 22, 22 11.5, 11.5 28, 28 86, 86 307-3718, 307-3718 2-0086 1PC 1 B3-22 07117433 9.99 SGD
In stock
17.5, 17.5 30, 30 32.5, 32.5 24, 24 12, 12 29, 29 115, 115 307-3734, 307-3734 2-0086 1PC 1 B3-24 07117451 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.91
34 Customer Reviews
The reviews are automatic translation.
To the maintenance of CELLO 225
5
From Japan
On 2018-02-13 11:47:53
I tried makers with socket 6 hex, KTC Ratchet is BR3E
This review is about item#7117451.
Repeat lost socket while working
5
From Japan
On 2017-12-14 08:59:06
I bought it because I lost just 10 mm of KTC socket set I bought 10 years ago. From 10 years ago the shape changed a little.
This review is about item#07117257.
Car maintenance
5
From Japan
On 2017-12-12 17:44:07
Only KTC's products feel secure. I appreciate it if the price is lower.
This review is about item#7117214.
Machine maintenance
5
From Japan
On 2017-12-08 19:15:45
Stable quality KTC. There is no special thing, but it can be used with confidence.
This review is about item#7117257.
For repair
5
From Japan
On 2017-12-04 22:03:27
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#7117415.
Maintenance of motorcycle
5
From Japan
On 2017-12-04 21:37:19
According to JIS standard, unless M8 nut is 13 mm, it can not be turned. Both mouth wrench, glasses wrench and socket (hexagon) were all arranged with KTC. I will use KTC for placing large torques or places where I can lick.
This review is about item#7117302.
Car maintenance
5
From Japan
On 2017-10-29 14:52:37
Since it is a size that is not included in the set, we ordered separately. I am using it with confidence because it is KTC.
This review is about item#7117336.
Machine maintenance
5
From Japan
On 2017-08-17 17:58:39
Reliable KTC. The delivery time is fast, it can be bought easier than searching with a tool dealer.
This review is about item#7117381.
Maintenance
5
From Japan
On 2017-07-04 10:29:43
It is Monotaro and I am glad that KTC is handled.
This review is about item#7117293.
When working on automobiles
5
From Japan
On 2017-06-08 06:32:23
I feel satisfied with the feeling I use, without burrs etc. It is comfortable to touch and the strength seems to be problematic.
This review is about item#07117266.

Related Products