Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1/4"sq. RATCHET HANDLE (SHORT FLEXIBLE)

2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0148
Outlet Corner (sq.)
6.3
Forwarding Angle (Degree)
10
Dimension T (mm)
10
Dimensions B (mm)
22
Dimensions L (mm)
80
Weight (g)
130
Type
Swing Short
TRUSCO Part Number
373-3190
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07126402 70.99 SGD
In stock
ADD TO CART

Related Products