Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle, No Union Mechanism

Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling.
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0148
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
13.5, 13.5
Dimensions B (mm)
33, 33
Dimensions L (mm)
180, 180
Weight (g)
260, 260
Type
Ratchet handle, Ratchet
TRUSCO Part Number
307-5516, 307-5516
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR3A 07129911 47.99 SGD
In stock
ADD TO CART

Related Products