Buy more than* S$200* and get FREE SHIPPING

Short ratchet handle

5.00 (2)
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0148
Outlet Corner (sq.)
6.3, 6.3
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
10, 10
Dimensions B (mm)
22, 22
Dimensions L (mm)
80, 80
Weight (g)
90, 90
Type
short, Short
TRUSCO Part Number
373-3211, 373-3211
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR2S 07111237 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-11-23 09:26:31
Torque is also less likely to overtorque at small screws, so we are happy because we can turn it as quickly as possible.
This review is about item#7111237.
Car audio installation etc.
5
From Japan
On 2014-01-15 13:59:45
Truly KTC It is strong, I like the design as well.
This review is about item#07111237.

Related Products