Buy more than* S$200* and get FREE SHIPPING

Compact Ratchet handle

Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is exce, Wh
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0149
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
10, 10
Dimensions B (mm)
22, 22
Dimensions L (mm)
125, 125
Weight (g)
100, 100
Type
compact, Compact type
TRUSCO Part Number
307-5559, 307-5559
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRC3E 07110092 68.99 SGD
In stock
ADD TO CART

Related Products