Buy more than* S$200* and get FREE SHIPPING

Compact flex Ratchet handle

5.00 (1)
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0149
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
10, 10
Dimensions B (mm)
22, 22
Dimensions L (mm)
125, 125
Type
Kubifu, Swing
Weight (g)
140, 140
Type
compact, bobblehead compact short
TRUSCO Part Number
307-5575, 307-5575
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRC3F 07110083 95.69 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-04-23 09:08:51
For use in a narrow place, it is perfect.
This review is about item#07110083.

Related Products