Buy more than* S$200* and get FREE SHIPPING

Long handle ratchet

5.00 (2)
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is exce, Wh
Specification
21st century version
...see all>
Product Options
ADD TO CART
Outlet Corner (sq.) Forwarding Angle (Degree) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Corner (sq.) Forwarding Angle (Degree) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3, 6.3 10 10, 10 22, 22 190, 190 125, 125 long 373-3203, 373-3203 2 0150 2-0148, 2-0148 1PC 1 BR2L 07130925 66.99 SGD
In stock
9.5, 9.5 10, 10 13.5, 13.5 33, 33 275, 275 320, 320 long, Long 307-5524, 307-5524 2 0151 2-0148 1PC 1 BR3L 07130934 75.99 SGD
In stock
12.7, 12.7 10, 10 18, 18 39.5, 39.5 375, 375 730, 730 long, Long 307-5605, 307-5605 2 0152 2-0149 1PC 1 BR4L 07130943 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-09-22 00:08:22
Used for bolts tightened with high torque of underbody. Because the handle part was long, it was easy to put in force and I was able to work smoothly. Manufacturer is also KTC so it was safe to use high torque bolts.
This review is about item#07130943.
Used for maintenance and maintenance of my car with my hobby garage life
5
From Japan
On 2012-11-15 08:30:02
Although I have an equivalent tool, the serviceability of the car changes year by year, and the screw type seems to have changed. In conjunction with that, tools are also dedicated, compact and strength is also required. Again the tool has evolved and the workability has improved.
This review is about item#07130934.

Related Products