Buy more than* S$200* and get FREE SHIPPING

Ratchet handle

4.60 (5)
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
Forwarding Angle (Degree)
10, 10
Type
Standard, Standard
Specification
21st century version
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Corner (sq.) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Corner (sq.) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 373-3157, 373-3157 2 0150 2-0148 6.3, 6.3 10, 10 22, 22 125, 125 1PC 1 BR2E 07129832 50.99 SGD
In stock
580, 580 307-5591, 307-5591 2 0152 2-0149 12.7, 12.7 18, 18 39.5, 39.5 250, 250 1PC 1 BR4E 07129884 65.99 SGD
In stock
260, 260 307-5508, 307-5508 2 0151 2-0148 9.5, 9.5 13.5, 13.5 33, 33 180, 180 1PC 1 BR3E 07129902 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-07-31 14:26:07
After all KTC is easy to use
This review is about item#07129902.
Maintenance of Hunter Cub
3
From Japan
On 2014-03-07 10:24:55
One push release The climate is very convenient, but when you install the socket you must attach the socket while pressing the release button. I am sorry it is a perfect score if you can attach a socket without pressing a button.
This review is about item#07129902.
Bicycle repair
5
From Japan
On 2012-11-13 18:13:30
It was quite easy to use, so I used it before, so I bought it.
This review is about item#07129902.
When tightening the screw
5
From Japan
On 2012-08-06 22:23:36
After all, KTC
This review is about item#07129902.
Tightening work
5
From Japan
On 2012-03-26 13:32:48
The feeling of use is good.
This review is about item#07129884.

Related Products