Buy more than* S$200* and get FREE SHIPPING

45 degrees x 6 degree long glasses wrench

4.64 (33)
2015 Trusco Published Pages
2 0284
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 10, 10 151, 151 20, 20 307-6156, 307-6156 Power fit 21st century version tool 2-0278 5.5x7, 5.5x7 5, 5 4.5, 4.5 1PC 1 M5-05507 07128895 16.99 SGD
In stock
13, 13 12, 12 167, 167 30, 30 307-6181, 307-6181 Power fit 21st century version tool 2-0278 7x8, 7x8 5.5, 5.5 5, 5 1PC 1 M5-0708 07128922 16.99 SGD
In stock
14.5, 14.5 13, 13 174, 174 40, 40 307-6199, 307-6199 Power fit 21st century version tool 2-0278 8x9, 8x9 6, 6 5.5, 5.5 1PC 1 M5-0809 07128931 16.99 SGD
In stock
16, 16 13, 13 179, 179 45, 45 307-6202, 307-6202 Power fit 21st century version tool 2-0278 8x10, 8x10 6.5, 6.5 5.5, 5.5 1PC 1 M5-0810 07128947 16.99 SGD
In stock
35.5, 35.5 32.5, 32.5 334, 334 380, 380 307-6385, 307-6385 Power fit 21st century version tool 2-0278 22x24, 22x24 15, 15 13.5, 13.5 1PC 1 M5-2224 07129123 33.99 SGD
In stock
18.5, 18.5 16, 16 207, 207 70, 70 307-6229, 307-6229 Power fit 21st century version tool 2-0278 10x12, 10x12 7.5, 7.5 6.5, 6.5 1PC 1 M5-1012 07128965 18.99 SGD
In stock
19.5, 19.5 16, 16 208, 208 70, 70 307-6237, 307-6237 Power fit 21st century version tool 2-0278 10x13, 10x13 8.5, 8.5 6.5, 6.5 1PC 1 M5-1013 07128974 18.99 SGD
In stock
23, 23 19.5, 19.5 236, 236 115, 115 307-6270, 307-6270 Power fit 21st century version tool 2-0278 13x15, 13x15 10, 10 8.5, 8.5 1PC 1 M5-1315 07129017 19.99 SGD
In stock
28, 28 25.5, 25.5 287, 287 220, 220 307-6318, 307-6318 Power fit 21st century version tool 2-0278 17x19, 17x19 12, 12 10.5, 10.5 1PC 1 M5-1719 07129053 25.99 SGD
In stock
32.5, 32.5 28, 28 320, 320 280, 280 307-6342, 307-6342 Power fit 21st century version tool 2-0278 19x22, 19x22 13.5, 13.5 12, 12 1PC 1 M5-1922 07129087 27.99 SGD
In stock
39, 39 35.5, 35.5 367, 367 440, 440 307-6407, 307-6407 Power fit 21st century version tool 2-0278 24x27, 24x27 16.5, 16.5 15, 15 1PC 1 M5-2427 07129141 40.99 SGD
In stock
12, 12 10.5, 10.5 151, 151 20, 20 307-6164, 307-6164 Power fit 21st century version tool 2-0278 6x7, 6x7 5, 5 4.5, 4.5 1PC 1 M5-0607 07128904 16.99 SGD
In stock
19.5, 19.5 17.5, 17.5 218, 218 80, 80 307-6253, 307-6253 Power fit 21st century version tool 2-0278 11x13, 11x13 8.5, 8.5 7, 7 1PC 1 M5-1113 07128992 18.99 SGD
In stock
31, 31 28, 28 309, 309 270, 270 307-6334, 307-6334 Power fit 21st century version tool 2-0278 19x21, 19x21 13, 13 12, 12 1PC 1 M5-1921 07129071 27.99 SGD
In stock
21, 21 18.5, 18.5 226, 226 100, 100 307-6261, 307-6261 Power fit 21st century version tool 2-0278 12x14, 12x14 9.5, 9.5 7.5, 7.5 1PC 1 M5-1214 07129001 18.99 SGD
In stock
32.5, 32.5 30, 30 321, 321 300, 300 307-6351, 307-6351 Power fit 21st century version tool 2-0278 20x22, 20x22 13.5, 13.5 12, 12 1PC 1 M5-2022 07129096 31.99 SGD
In stock
34, 34 31, 31 322, 322 335, 335 307-6369, 307-6369 Power fit 21st century version tool 2-0278 21x23, 21x23 14.5, 14.5 13, 13 1PC 1 M5-2123 07129105 31.99 SGD
In stock
25.5, 25.5 19.5, 19.5 252, 252 135, 135 307-6288, 307-6288 Power fit 21st century version tool 2-0278 13x17, 13x17 10.5, 10.5 8.5, 8.5 1PC 1 M5-1317 07129026 21.99 SGD
In stock
25.5, 25.5 21, 21 253, 253 140, 140 307-6296, 307-6296 Power fit 21st century version tool 2-0278 14x17, 14x17 10.5, 10.5 9.5, 9.5 1PC 1 M5-1417 07129035 21.99 SGD
In stock
27, 27 24, 24 265, 265 180, 180 307-6300, 307-6300 Power fit 21st century version tool 2-0278 16x18, 16x18 11.5, 11.5 10.5, 10.5 1PC 1 M5-1618 07129044 24.99 SGD
In stock
44, 44 39.5, 39.5 412, 412 640, 640 307-6431, 307-6431 Power fit 21st century version tool 2-0278 27x30, 27 x 30 18, 18 16.5, 16.5 1PC 1 M5-2730 07129175 78.99 SGD
In stock
47, 47 44, 44 460, 460 795, 795 307-6466, 307-6466 Power fit 21st century version tool 2-0278 30x32, 30x32 18, 18 18, 18 1PC 1 M5-3032 07129202 85.99 SGD
In stock
13, 13 10.5, 10.5 157, 157 27, 27 307-6172, 307-6172 Power Fit 21 century version tool 2-0278, 2-0278 6x8, 6x8 5.5, 5.5 4.5, 4.5 1PC 1 M5-0608 07128913 16.99 SGD
In stock
41, 41 36.5, 36.5 379, 379 525, 525 307-6415, 307-6415 Power Fit 21 century version tool 2-0278, 2-0278 25x28, 25x28 17, 17 15.5, 15.5 1PC 1 M5-2528 07129157 46.99 SGD
In stock
31, 31 25.5, 25.5 308, 308 250, 250 307-6326, 307-6326 Power Fit 21 century version tool 2-0278, 2-0278 17x21, 17x21 13, 13 10.5, 10.5 1PC 1 M5-1721 07129062 27.99 SGD
Shipped after 2018-04-27
17.5, 17.5 16, 16 197, 197 60, 60 307-6211, 307-6211 Power Fit. 21 century version tool 2-0278, 2-0278 10x11, 10x11 7, 7 6.5, 6.5 1PC 1 M5-1011 07128956 18.99 SGD
In stock
21, 21 16, 16 218, 218 82, 82 307-6245, 307-6245 Power Fit. 21 century version tool 2-0278, 2-0278 10x14, 10x14 9.5, 9.5 6.5, 6.5 1PC 1 M5-1014 07128983 19.99 SGD
Shipped after 2018-04-27
38, 38 31, 31 354, 354 405, 405 307-6377, 307-6377 Power Fit. 21 century version tool 2-0278, 2-0278 21x26, 21x26 16, 16 13, 13 1PC 1 M5-2126 07129114 33.99 SGD
Shipped after 2018-04-27
55, 55 52.5, 52.5 519, 519 1150, 1150 307-6482, 307-6482 Power Fit. 21 century version tool 2-0278, 2-0278 35x38, 35x38 22, 22 21, 21 1PC 1 M5-3538 07129227 129.99 SGD
Shipped after 2018-04-27
47, 47 39.5, 39.5 413, 413 675, 675 307-6440, 307-6440 Power Fit. 21 century version tool 2-0278, 2-0278 27x32, 27x32 18, 18 16.5, 16.5 1PC 1 M5-2732 07129184 109.99 SGD
In stock
47, 47 44, 44 460, 460 795, 795 307-6458, 307-6458 Power Fit. 21 century version tool 2-0278, 2-0278 29x32, 29x32 18, 18 18, 18 1PC 1 M5-2932 07129193 85.99 SGD
Shipped after 2018-04-27
66.5, 66.5 59.5, 59.5 593, 593 1760, 1760 307-6504, 307-6504 Power Fit. 21 century version tool 2-0278, 2-0278 41x46, 41x46 26, 26 24.5, 24.5 1PC 1 M5-4146 07129245 189.99 SGD
Shipped after 2018-04-27
38, 38 34, 34 356, 356 410, 410 307-6393, 307-6393 Power Fit. 21 century version tool 2-0278, 2-0278 23x26, 23x26 16, 16 14.5, 14.5 1PC 1 M5-2326 07129132 39.99 SGD
In stock
55, 55 52.5, 52.5 519, 519 1150, 1150 307-6491, 307-6491 Power Fit. 21 century version tool 2-0278, 2-0278 36x38, 36x38 22, 22 21, 21 1PC 1 M5-3638 07129236 129.99 SGD
Shipped after 2018-04-27
47, 47 38, 38 412, 412 630, 630 307-6423, 307-6423 Power Fit. 21 century version tool 2-0278, 2-0278 26x32, 26x32 18, 18 16, 16 1PC 1 M5-2632 07129166 78.99 SGD
Shipped after 2018-04-27
52.5, 52.5 47, 47 490, 490 950, 950 307-6474, 307-6474 Power Fit. 21 century version tool 2-0278, 2-0278 32x36, 32x36 21, 21 18, 18 1PC 1 M5-3236 07129211 129.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.64
33 Customer Reviews
The reviews are automatic translation.
It is used for tightening the axle shaft of the motorcycle
5
From Japan
On 2018-03-07 23:46:56
After all, the tool of KTC is the best for efficient work. While also looking at the fit to the bolt, you can work with confidence.
This review is about item#7129123.
Automotive maintenance (brake oil change)
5
From Japan
On 2017-11-04 09:52:30
I bought it for the breeder plug at brake oil change. This length is appropriate for me. As tools are aligned with KTC, this is also a part of my tool.
This review is about item#7128947.
Maintenance of motorcycles, four wheels, and machines
1
From Japan
On 2017-10-08 17:47:04
Including KTC With other old manufacturers' wrenches that have more angles when other manufacturers also wrench, since the wrench slipped from the old nut many times so far and his hands are injured, expecting a shallow angle 21 Try buying the century version 22 X 24. If I thought it was lighter, it was heavier than I 's cross - section stablies etc, and the corners of each part are standing more than anything, so I put in my bare hands and hurt and hurt. Since the person who is ahead also does not drop the corner, it gets scratched easily when hitting the object. It's too easy to use, so I use it with a paper disc sander and it's quite easy to use. Old product is good or bad. The developers are not using themselves as products. Disappointed with a major company KTC.
This review is about item#7129123.
For maintenance work
5
From Japan
On 2017-09-01 16:14:22
Thanks to the I cut section, it is light. The power fit of the glasses part is done very well, The 45 degree x 6 degree shape is also easy to use.
This review is about item#7129123.
Used for maintenance of imported cars
4
From Japan
On 2017-04-29 02:32:55
It is easier to add power with less scenario than this company's 45 ° offset glasses.
This review is about item#07129017.
Oil change
5
From Japan
On 2017-01-27 13:42:01
I got a slit with a wrench, I bought it in a panic, I was able to exchange safely.
This review is about item#7128965.
Motorcycle footwear maintenance tool
5
From Japan
On 2016-11-28 14:18:28
From cheap Indian tool to replacement, accuracy, overall thickness, weight is totally different, because it is a tube tire Two glasses are essential in cars but it is light and smaller than cheap
This review is about item#7129053.
Automotive maintenance
5
From Japan
On 2016-06-13 16:15:47
it's the best.
This review is about item#07129044.
Car maintenance
3
From Japan
On 2016-04-20 19:30:58
Sometimes maintenance is not advanced unless it is a size that is rarely used. I decided to purchase it although I borrowed it before.
This review is about item#07129044.
Used for motorcycle maintenance.
5
From Japan
On 2015-12-21 18:58:03
Domestic manufacturer of trust KTC products. Newly designed handle that is easy to grasp is good. It is a lightweight handle with large meat. Accuracy is also safe.
This review is about item#07129053.

Related Products