Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page TRUSCO Part Number Dimension S (inch) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page TRUSCO Part Number Dimension S (inch) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5, 27.5 12.7 187.4, 188 85, 85 - The 21st century version inch size - - 1/2 8.5, 8.5 6, 6 19.1, 19 1PC 1 MS2-1/2 07110661 13.99 SGD
Shipped after 2018-05-28
13, 13 6.3 95.8, 96 14, 14 - The 21st century version inch size - - 1/4 4.5, 4.5 3, 3 10.4, 10.5 1PC 1 MS2-1/4 07110677 12.99 SGD
Shipped after 2018-05-28
21.5, 21.5 9.5 15.04, 151 42, 42 - The 21st century version inch size - - 3/8 6.5, 6.5 4.5, 4.5 16.1, 16 1PC 1 MS2-3/8 07110871 13.99 SGD
Shipped after 2018-05-28
33.4, 33.5 15.8 215.3, 215 134, 134 - The 21st century version inch size - - 5/8 10.5, 10.5 7, 7 23.6, 23.5 1PC 1 MS2-5/8 07110905 22.99 SGD
Shipped after 2018-05-28
8, 8 3.1Hexagon head 75, 75 6, 6 - The 21st century version inch size - - 1/8 3, 3 3, 3 7.3, 7.5 1PC 1 MS2-1/8 07110686 12.99 SGD
Shipped after 2018-05-30
17.5, 17.5 7.9 126.2, 126 28, 28 - The 21st century version inch size - - 5/16 5.5, 5.5 4, 4 12.9, 13 1PC 1 MS2-5/16 07110887 13.99 SGD
Shipped after 2018-05-28
23.5, 23.5 11.1 161, 161 55, 55 - The 21st century version inch size - - 7/16 7, 7 5, 5 17.1, 17 1PC 1 MS2-7/16 07110914 16.99 SGD
Shipped after 2018-05-28
29.5, 29.5 14.2 190.2, 190 98, 98 - The 21st century version inch size - - 9/16 9.5, 9.5 6, 6 20.6, 20.5 1PC 1 MS2-9/16 07110941 21.99 SGD
Shipped after 2018-05-28
15.5, 15.5 7.1 111, 111 20, 20 2 0329 The 21st century version inch size 2-0321 373-6792, 373-6792 9/32 5, 5 3.5, 3.5 11.9, 12 1PC 1 MS2-9/32 07110957 13.99 SGD
Shipped after 2018-05-28
19.5, 19.5 8.7 136.1, 136 36, 36 2 0329 The 21st century version inch size 2-0321 373-6601, 373-6601 11/32 6, 6 4.5, 4.5 14.4, 14.5 1PC 1 MS2-11/32 07110722 13.99 SGD
Shipped after 2018-05-28
10, 10 4.7 (Allen) 85, 85 10, 10 - 21 century version inch size - - 3/16, 3/16 4, 4 3, 3 8.8, 9 1PC 1 MS2-3/16 07110853 12.99 SGD
Shipped after 2018-05-28
52, 52 25.4 350.5, 351 423, 423 - 21 century version inch size - - 1 15.5, 15.5 9, 9 36.1, 36 1PC 1 MS2-1 07110652 45.99 SGD
Shipped after 2018-05-28
55.7, 55.5 26.9 380.7, 381 502, 502 - 21 century version inch size - - 1/16, 1/16 16.5, 16.5 9, 9 39.1, 39 1PC 1 MS2-1-1/16 07110704 52.99 SGD
Shipped after 2018-05-28
36, 36 17.4 255.2, 225 153, 153 - 21 century version inch size - - 11/16, 11/16 10.5, 10.5 7, 7 25.1, 25 1PC 1 MS2-11/16 07110695 22.99 SGD
Shipped after 2018-05-28
40, 40 19 255.3, 256 205, 205 - 21 century version inch size - - 3/4, 3/4 12, 12 7.5, 7.5 27.6, 27.5 1PC 1 MS2-3/4 07110862 25.99 SGD
Shipped after 2018-05-28
46, 46 22.2 303.5, 304 305, 305 - 21 century version inch size - - 7/8, 7/8 13.5, 13.5 8.5, 8.5 32.1, 32 1PC 1 MS2-7/8 07110932 33.99 SGD
Shipped after 2018-05-28
65.7, 65.5 31.7 470.7, 471 836, 836 2 0329 21 century version inch size 2-0321, 2-0321 373-6610, 373-6610 1/4, 1/4 18, 18 10.5, 10.5 46.6, 46.5 1PC 1 MS2-1-1/4 07110731 91.99 SGD
Shipped after 2018-05-30
44, 44 20.6 288.4, 289 267, 267 - 21 century version inch size - - 13/16, 13/16 13, 13 8, 8 30.6, 30.5 1PC 1 MS2-13/16 07110756 27.99 SGD
Shipped after 2018-05-28
50, 50 23.8 336.5, 337 380, 380 - 21 century version inch size - - 15/16, 15/16 15, 15 9, 9 35.1, 35 1PC 1 MS2-15/16 07110792 40.99 SGD
Shipped after 2018-05-28
60, 60 28.5 420.5, 421 650, 650 - 21 century version inch size - - 1/8 18, 18 10, 10 43.6, 43.5 1PC 1 MS2-1-1/8 07110747 68.99 SGD
Shipped after 2018-06-01
11, 11 - 90, 90 11, 11 2 0329 21 century version, inch size 2-0321, 2-0321 373-6644, 373-6644 13/64, 13/64 4.5, 4.5 3, 3 9.3, 9.3 1PC 1 MS2-13/64 07110774 14.99 SGD
Shipped after 2018-05-30
9, 9 - 80, 80 8, 8 2 0329 21 century version, inch size 2-0321, 2-0321 373-6733, 373-6733 5/32, 5/32 4, 4 3, 3 8.3, 8.3 1PC 1 MS2-5/32 07110896 14.99 SGD
Shipped after 2018-05-28
67.7, 67.7 - 476.6, 476.6 904, 904 - 21 century version, inch size - - 5/16, 5/16 20, 20 11, 11 47.6, 47.6 1PC 1 MS2-1-5/16 07110801 -
Discontinued
[x]
74, 74 - 500.9, 500.9 1155, 1155 2 0329 21 century version, inch size 2-0321, 2-0321 373-6687, 373-6687 7/16, 7/16 21, 21 12, 12 52.1, 52.1 1PC 1 MS2-1-7/16 07110826 169.99 SGD
Shipped after 2018-05-30
72, 72 - 480.7, 480.7 1070, 1070 2 0329 21 century version, inch size 2-0321, 2-0321 373-6652, 373-6652 3/8, 3/8 21, 21 12, 12 52.1, 52.1 1PC 1 MS2-1-3/8 07110783 119.99 SGD
Shipped after 2018-05-30
61.7, 61.7 - 445.8, 445.8 687, 687 - 21 century version, inch size - - 3/16, 3/16 18, 18 10, 10 43.6, 43.6 1PC 1 MS2-1-3/16 07110765 -
Discontinued
[x]
13, 13 - 95.8, 95.8 14, 14 2 0329 21 century version, inch size 2-0321, 2-0321 373-6679, 373-6679 15/64, 15/64 4.5, 4.5 3, 3 10.4, 10.4 1PC 1 MS2-15/64 07110817 14.99 SGD
Shipped after 2018-05-30
42, 42 - 270.4, 270.4 234, 234 2 0329 21 century version, inch size 2-0321, 2-0321 373-6709, 373-6709 25/32, 25/32 12, 12 8, 8 29.6, 29.6 1PC 1 MS2-25/32 07110844 27.99 SGD
Shipped after 2018-05-30
31.4, 31.4 - 200.3, 200.3 119, 119 2 0329 21 century version, inch size 2-0321, 2-0321 373-6695, 373-6695 19/32, 19/32 10, 10 7, 7 22.6, 22.6 1PC 1 MS2-19/32 07110835 23.99 SGD
Shipped after 2018-05-30
78, 78 - 520.9, 520.9 1382, 1382 2 0329 21 century version, inch size 2-0321, 2-0321 373-6598, 373-6598 1/2, 1/2 22, 22 13.5, 13.5 54.6, 54.6 1PC 1 MS2-1-1/2 07110713 189.99 SGD
Shipped after 2018-05-30
12.5, 12.5 - 95.9, 95.9 13, 13 2 0329 21 century version, inch size 2-0321, 2-0321 373-6768, 373-6768 7/32, 7/32 4.5, 4.5 3, 3 9.9, 9.9 1PC 1 MS2-7/32 07110923 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
education
1
From Japan
On 2016-11-10 19:12:01
Although the product is good, it took time to order from ordering and was dissatisfied.
This review is about item#7110677.
education
1
From Japan
On 2016-11-02 08:26:14
By December's order in December? Is it? Is it? Is it? I feel doubt about how to advertise · · ·
This review is about item#7110923.
It was necessary for production of RC airplane etc by foreign manufacturer.
5
From Japan
On 2013-12-12 20:37:18
Most tools use KTC, especially those with many tasks to install and remove, in particular when bad tools are used, they hurt other parties such as bolts. If KTC is accurate, it is less likely to hurt your opponent. It is good that this product can not leak out.
This review is about item#07110677.

Related Products