Buy more than* S$200* and get FREE SHIPPING

Spanner (inch)

4.50 (4)
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Dimensions S1 ​​x S2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Dimensions S1 ​​x S2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.8x17.4 7, 7 7, 7 36, 36 33.5, 33.5 177, 177 110, 110 2 0311 2-0304, 2-0304 373-7730, 373-7730 5/8x11/16, 5/8x11/16 1PC 1 S2-5/8x11/16 07113967 16.98 SGD
Shipped after 2017-11-27
15x17.4 7, 7 7, 7 36, 36 31.5, 31.5 175, 175 106, 106 - - - 19/32x11/16, 19/32x11/16 1PC 1 S2-19/32x11/16 07113897 15.16 SGD
Shipped after 2017-11-27
- 8, 8 8, 8 42, 42 40, 40 216, 216 177, 177 2 0311 2-0304, 2-0304 373-7705, 373-7705 3/4x25/32, 3/4x25/32 1PC 1 S2-3/4x25/32 07113933 21.41 SGD
Shipped after 2017-11-29
- 10.5, 10.5 10.5, 10.5 56.5, 56.5 60, 60 288, 288 510, 510 2 0311 2-0304, 2-0304 373-7608, 373-7608 1-1/8x1-1/4, 1-1/8x1-1/4 1PC 1 S2-1-1/8x1-1/4 07113854 43.70 SGD
Shipped after 2017-11-27
- 8.5, 8.5 8.5, 8.5 46, 46 44, 44 231, 231 224, 224 2 0311 2-0304, 2-0304 373-7624, 373-7624 13/16x7/8, 13/16x7/8 1PC 1 S2-13/16x7/8 07113863 24.40 SGD
Shipped after 2017-11-27
- 8, 8 8, 8 44, 44 40, 40 218, 218 195, 195 - - - 3/4x13/16, 3/4x13/16 1PC 1 S2-3/4x13/16 07113924 21.58 SGD
Shipped after 2017-11-27
- 8.5, 8.5 8.5, 8.5 46, 46 42, 42 228, 228 215, 215 - - - 25/32x7/8, 25/32x7/8 1PC 1 S2-25/32x7/8 07113915 23.11 SGD
Shipped after 2017-11-27
- 9, 9 9, 9 52, 52 50, 50 249, 249 300, 300 - - - 15/16x1, 15/16x1 1PC 1 S2-15/16x1 07113881 27.48 SGD
Shipped after 2017-11-27
10.3x12.7 6, 6 6, 6 27.5, 27.5 21.5, 21.5 143, 143 60, 60 2 0311 2-0304 373-7632, 373-7632 13/32x1/2 1PC 1 S2-13/32x1/2 07113872 12.26 SGD
Shipped after 2017-11-27
15.8x19 7.5, 7.5 7.5, 7.5 40, 40 33.5, 33.5 192, 192 133, 133 - - - 5/8x3/4, 5/8x3/4 1PC 1 S2-5/8x3/4 07113976 18.65 SGD
Shipped after 2017-11-27
17.4x19 7.5, 7.5 7.5, 7.5 40, 40 36, 36 195, 195 145, 145 - - - 11/16x3/4, 11/16x3/4 1PC 1 S2-11/16x3/4 07113845 18.80 SGD
Shipped after 2017-11-27
6.3x7.9 4, 4 4, 4 17.5, 17.5 13, 13 107, 107 18, 18 2 0311 2-0304 373-7641, 373-7641 1/4x5/16 1PC 1 S2-1/4x5/16 07113836 9.06 SGD
Shipped after 2017-11-27
7.9x9.5 4.5, 4.5 4.5, 4.5 21.5, 21.5 17.5, 17.5 122, 122 40, 40 - - - 5/16x3/8 1PC 1 S2-5/16x3/8 07113951 9.18 SGD
Shipped after 2017-11-27
9.5x11.1 5, 5 5, 5 23.5, 23.5 21.5, 21.5 133, 133 45, 45 - - - 3/8x7/16 1PC 1 S2-3/8x7/16 07113942 9.94 SGD
Shipped after 2017-11-27
11.1x12.7 6, 6 6, 6 27.5, 27.5 23.5, 23.5 147, 147 65, 65 2 0311 2-0304 373-7756, 373-7756 7/16x1/2 1PC 1 S2-7/16x1/2 07113985 12.26 SGD
Shipped after 2017-11-27
12.7x14.2 6.5, 6.5 6.5, 6.5 29.5, 29.5 27.5, 27.5 160, 160 74, 74 - - - 1/2x9/16 1PC 1 S2-1/2x9/16 07113827 13.83 SGD
Shipped after 2017-11-27
14.2x15.8 7, 7 7, 7 33.5, 33.5 29.5, 29.5 169, 169 97, 97 2 0311 2-0304 373-7764, 373-7764 9/16x5/8 1PC 1 S2-9/16x5/8 07113994 14.39 SGD
Shipped after 2017-11-27
25.4x26.9 9, 9 9, 9 55.5, 55.5 52, 52 256, 256 327, 327 2 0311 2-0304 373-7675, 373-7675 1x1-1/16 1PC 1 S2-1x1-1/16 07113906 34.54 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of Rover Mini
5
From Japan
On 2017-10-30 20:49:32
Required for maintaining Rover Mini With this size and milli's wrench, I can do most work.
This review is about item#7113985.
Automobile
3
From Japan
On 2015-10-25 14:42:12
It's truly KTC so I do not have anything, but I'd appreciate it if the price is a bit cheaper.
This review is about item#07113906.
Repair of old American made chain saw
5
From Japan
On 2015-01-29 09:16:44
I am saved because there is no inch size spanner in the neighboring home center.
This review is about item#07113985.
Various screw fastening operations
5
From Japan
On 2014-10-13 17:28:20
As always, KTC's spanner is good. As you can see the accuracy of the finish is good. It is satisfying because inch size items are also instantly delivered.
This review is about item#07113836.

Related Products