Buy more than* S$200* and get FREE SHIPPING

Spanner

5.00 (24)
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78, 78 72, 72 334, 334 905, 905 2 0310 2-0303, 2-0303 307-7438, 307-7438 35x38, 35x38 13.5, 13.5 13.5, 13.5 1PC 1 S2-3538 07113793 81.99 SGD
Shipped after 2018-04-25
78, 78 74, 74 354, 354 945, 945 2 0310 2-0303, 2-0303 307-7446, 307-7446 36x38, 36x38 13.5, 13.5 13.5, 13.5 1PC 1 S2-3638 07113802 86.99 SGD
Shipped after 2018-04-25
65.5, 65.5 55.5, 55.5 284, 284 480, 480 2 0310 2-0303, 2-0303 307-7390, 307-7390 27x32, 27x32 10.5, 10.5 10.5, 10.5 1PC 1 S2-2732 07113757 35.99 SGD
In stock
23.5, 23.5 21.5, 21.5 133, 133 45, 45 2 0310 2-0303, 2-0303 307-7161, 307-7161 10x11, 10x11 5, 5 5, 5 1PC 1 S2-1011 07113522 8.99 SGD
In stock
29.5, 29.5 21.5, 21.5 148, 148 65, 65 2 0310 2-0303, 2-0303 307-7195, 307-7195 10x14, 10x14 6.5, 6.5 6.5, 6.5 1PC 1 S2-1014 07113556 10.99 SGD
In stock
44, 44 36, 36 203, 203 170, 170 2 0310 2-0303, 2-0303 307-7276, 307-7276 17x21, 17x21 8, 8 8, 8 1PC 1 S2-1721 07113635 14.99 SGD
In stock
65.5, 65.5 60, 60 288, 288 510, 510 2 0310 2-0303, 2-0303 307-7403, 307-7403 29x32, 29x32 10.5, 10.5 10.5, 10.5 1PC 1 S2-2932 07113766 36.99 SGD
Shipped after 2018-04-25
94, 94 84, 84 399, 399 1315, 1315 2 0310 2-0303, 2-0303 307-7454, 307-7454 41x46, 41x46 14, 14 14, 14 1PC 1 S2-4146 07113811 95.99 SGD
Shipped after 2018-04-25
17.5, 17.5 15.5, 15.5 112, 112 20, 20 2 0310 2-0303 307-7136, 307-7136 7x8, 7x8 4, 4 4, 4 1PC 1 S2-0708 07113495 7.99 SGD
In stock
21.5, 21.5 17.5, 17.5 122, 122 40, 40 - - - 8x10, 8x10 4.5, 4.5 4.5, 4.5 1PC 1 S2-0810 07113513 7.99 SGD
In stock
25.5, 25.5 21.5, 21.5 138, 138 60, 60 - - - 10x12, 10x12 5.5, 5.5 5.5, 5.5 1PC 1 S2-1012 07113531 7.99 SGD
In stock
31.5, 31.5 27.5, 27.5 164, 164 90, 90 2 0310 2-0303 307-7225, 307-7225 13x15, 13x15 7, 7 7, 7 1PC 1 S2-1315 07113583 10.99 SGD
In stock
40, 40 36, 36 195, 195 145, 145 - - - 17x19, 17x19 7.5, 7.5 7.5, 7.5 1PC 1 S2-1719 07113626 13.99 SGD
In stock
46, 46 40, 40 223, 223 205, 205 2 0310 2-0303 307-7292, 307-7292 19x22, 19x22 8.5, 8.5 8.5, 8.5 1PC 1 S2-1922 07113653 14.99 SGD
In stock
61.5, 61.5 55.5, 55.5 274, 274 430, 430 2 0310 2-0303 307-7381, 307-7381 27x30, 27x30 10, 10 10, 10 1PC 1 S2-2730 07113741 35.99 SGD
In stock
65.5, 65.5 61.5, 61.5 294, 294 525, 525 2 0310 2-0303 307-7411, 307-7411 30x32, 30x32 10.5, 10.5 10.5, 10.5 1PC 1 S2-3032 07113775 36.99 SGD
In stock
74, 74 65.5, 65.5 318, 318 710, 710 2 0310 2-0303 307-7420, 307-7420 32x36, 32x36 12, 12 12, 12 1PC 1 S2-3236 07113784 52.99 SGD
In stock
15.5, 15.5 12.5, 12.5 102, 102 15, 15 - - - 5.5x7, 5.5x7 3.5, 3.5 3.5, 3.5 1PC 1 S2-05507 07113461 6.99 SGD
In stock
15.5, 15.5 13, 13 102, 102 15, 15 - - - 6x7, 6x7 3.5, 3.5 3.5, 3.5 1PC 1 S2-0607 07113477 7.99 SGD
In stock
17.5, 17.5 13, 13 107, 107 18, 18 2 0310 2-0303 307-7128, 307-7128 6x8, 6x8 4, 4 4, 4 1PC 1 S2-0608 07113486 7.99 SGD
In stock
19.5, 19.5 17.5, 17.5 118, 118 30, 30 - - - 8x9, 8x9 4.5, 4.5 4.5, 4.5 1PC 1 S2-0809 07113504 7.99 SGD
In stock
27.5, 27.5 21.5, 21.5 143, 143 60, 60 - - - 10x13, 10x13 6, 6 6, 6 1PC 1 S2-1013 07113547 8.99 SGD
In stock
27.5, 27.5 23.5, 23.5 147, 147 65, 65 2 0310 2-0303 307-7209, 307-7209 11x13, 11x13 6, 6 6, 6 1PC 1 S2-1113 07113565 9.99 SGD
In stock
29.5, 29.5 25.5, 25.5 157, 157 75, 75 - - - 12x14, 12x14 6.5, 6.5 6.5, 6.5 1PC 1 S2-1214 07113574 9.99 SGD
In stock
36, 36 27.5, 27.5 168, 168 100, 100 - - - 13x17, 13x17 7, 7 7, 7 1PC 1 S2-1317 07113592 10.99 SGD
In stock
36, 36 29.5, 29.5 173, 173 105, 105 - - - 14x17, 14x17 7, 7 7, 7 1PC 1 S2-1417 07113601 10.99 SGD
In stock
38, 38 33.5, 33.5 188, 188 135, 135 2 0310 2-0303 307-7250, 307-7250 16x18, 16x18 8, 8 8, 8 1PC 1 S2-1618 07113617 12.99 SGD
In stock
44, 44 40, 40 218, 218 195, 195 - - - 19x21, 19x21 8, 8 8, 8 1PC 1 S2-1921 07113644 13.99 SGD
In stock
46, 46 42, 42 228, 228 215, 215 2 0310 2-0303 307-7306, 307-7306 20x22, 20x22 8.5, 8.5 8.5, 8.5 1PC 1 S2-2022 07113662 17.99 SGD
In stock
48, 48 44, 44 233, 233 240, 240 - - - 21x23, 21x23 8.5, 8.5 8.5, 8.5 1PC 1 S2-2123 07113671 18.99 SGD
In stock
50, 50 46, 46 244, 244 260, 260 - - - 22x24, 22x24 9, 9 9, 9 1PC 1 S2-2224 07113696 19.99 SGD
In stock
54, 54 48, 48 248, 248 300, 300 2 0310 2-0303 307-7349, 307-7349 23x26, 23x26 9, 9 9, 9 1PC 1 S2-2326 07113705 20.99 SGD
In stock
55.5, 55.5 50, 50 253, 253 320, 320 - - - 24x27, 24x27 9, 9 9, 9 1PC 1 S2-2427 07113714 20.99 SGD
In stock
57.5, 57.5 52, 52 263, 263 365, 365 2 0310 2-0303 307-7365, 307-7365 25x28, 25x28 9.5, 9.5 9.5, 9.5 1PC 1 S2-2528 07113723 27.99 SGD
In stock
54, 54 44, 44 238, 238 260, 260 2 0310 2-0303, 2-0303 307-7322, 307-7322 21x26, 21x26 8.5, 8.5 8.5, 8.5 1PC 1 S2-2126 07113687 26.99 SGD
In stock
65.5, 65.5 54, 54 273, 273 460, 460 2 0310 2-0303, 2-0303 307-7373, 307-7373 26x32, 26x32 10.5, 10.5 10.5, 10.5 1PC 1 S2-2632 07113732 35.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 24
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
24 Customer Reviews
The reviews are automatic translation.
Road bike maintenance
5
From Japan
On 2018-03-12 20:38:20
Made in Japan stable. Even if a slightly biased load is applied, there will be no scratches on the tool body, and the place that fits to the bolt will be nippy.
This review is about item#7113617.
Maintenance of motorcycle
5
From Japan
On 2017-12-04 21:37:02
According to JIS standard, unless M8 nut is 13 mm, it can not be turned. Both mouth wrench, glasses wrench and socket (hexagon) were all arranged with KTC. I will use KTC for placing large torques or places where I can lick.
This review is about item#7113565.
To car maintenance etc.
5
From Japan
On 2017-12-04 16:26:55
If you do not use the neat tool as well, you will be tired.
This review is about item#7113513.
Used for ship mounted TOOL
5
From Japan
On 2017-09-12 20:28:31
It is KTC. There is no mistake. It is a bit of concern that the width of the torso part is wide, but it is not snap on and it is satisfying because the price is cheap.
This review is about item#7113486.
Equipment work
5
From Japan
On 2017-05-20 17:46:42
As I was looking for a 10 x 11 spanner, KTC bought two because KTC was a value for campaign. Good shopping was made.
This review is about item#7113522.
Machine maintenance
5
From Japan
On 2016-12-04 09:21:28
I am satisfied with the goods which are sold to the home center unchanged. Please again.
This review is about item#7113574.
Maintenance of bicycles, motorbikes
5
From Japan
On 2016-10-18 16:41:16
With the caliber that I wanted from the front, KTC made was able to get worth it.
This review is about item#7113583.
Maintenance of family maamari
5
From Japan
On 2016-08-05 18:51:38
Families also used for maintenance of mamacheari, since long ago (30 years ago) KTC fans, I bought MM that I have missing on hand. As a Sandy mechanic, feeling of use can be used without any problem.
This review is about item#07113513.
Citi cycle maintenance
5
From Japan
On 2016-07-21 22:41:45
I trust KTC from old days by saying basic tools. Ideal for reliable work in places where socket wrench can not be used. As expected, KTC
This review is about item#07113486.
Machine maintenance
5
From Japan
On 2016-06-07 15:44:23
It is truly KTC. It can be used firmly without any problem.
This review is about item#07113531.

Related Products