Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tool set

Case Dimensions (Length x Width x Height) (mm)
430x225x225
Material (case)
Made of steel
Case Color
Silver
Number of Set Items
52
Case Weight (kg)
6
Weight (kg)
15
Set Contents
12.7 sq. socket (hex) 9 point/B4-10, 12, 13, 14, 17, 19, 21, 22, 24 12.7sq. ratchet handle/BR4E 12.7sq. quick spinner/BR4E 12.7sq. extension bar 2 points/BE4-075, 150 Glasses wrench (45degreex6degree long) 6 point/M5-0810, 1012, 1214, 1417, 1719, 2224
TRUSCO Part Number
388-0095
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(52PCSet) 1 SK4510W 07336804 -
Discontinued
[x]
ADD TO CART

Related Products

KTC

KTC