|
1/2"sq. SOCKET WRENCH SET (19pcs)
[x]close
|
1/2"sq. SOCKET WRENCH SET (19pcs)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- 2015 Trusco Published Pages
- 2 0056
- 2014 TRUSCO Published Page
- 2-0058
- Outlet Corner (sq.)
- 12.7
- Case Dimensions (Length x Width x Height) (mm)
- 450x185x60
- Dimensions (Length L x Width W x Height H) (mm)
- Resin molded tray: 445x185x52
- Weight (kg)
- 4.9
- Set Contents
- / Socket (hex) (B4 over 08,10,11,12) socket (twelve square) (B4 over 13W, 14W, 17W, 19W, 21W, 22W, 24W, 26W, 27W) / ratchet handle (BR4E) / spinner handle (BS4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / swing extension bar (BE4 over 100JW)
- TRUSCO Part Number
- 307-3505
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Related Products