Buy more than* S$200* and get FREE SHIPPING

12.7sq Socket Wrench Set

2.50 (2)
2015 Trusco Published Pages
2 0056
2014 TRUSCO Published Page
2-0058
Outlet Corner (sq.)
12.7, 12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x190x60, Resin molded tray: 445 x 190 x 60
Weight (kg)
5.8, 5.8
Set Contents
/ Socket (hex) (B4 over 08,10,11,12) / socket (twelve square) (B4 over 13W, 14W, 15W, 16W, 17W, 18W, 19W, 21W, 22W, 23W, 24W, 26W, 27W, 29W, 30W, 32W) / ratchet handle (BR4E) / spinner handle (BS4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / , Socket (Allen) (B4-08, 10,11,12) ? socket (dodecagonal) (B4-13W, 14W, 15W, 16W, 17W, 18W, 19W, 21W, 22W, 23W, 24W , 26W, 27W, 29W, 30W, 32W) ? ratchet handle (BR4E) ? spinner handle (BS4E) ? extension bar 75 (BE4-075), 150 (BE4-150)
TRUSCO Part Number
307-3521, 307-3521
Specification
Power Fit 21 century version tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(26PCSet) 1 TB420X 07118666 439.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance work such as machinery
1
From Japan
On 2016-12-26 00:43:29
First of all, it is very late to arrive, it will take 5 days to reach Hokkaido. In addition, the outer box broke and arrived. It is too bad with lousy packaging that the product played, just packed several sheets of paper in the gap when opened. I want you to wrap it carefully because it will make the price as it is.
This review is about item#07118666.
Machine assembly
4
From Japan
On 2015-02-05 18:36:26
It is also used in the previous workplace, it is a repeat purchase. I am satisfied with the size, strength and price of the incoming socket. However, since the ratchet is troublesome when using it in a narrow place etc, the one with more number of teeth is good. There is no dissatisfaction other than the number of teeth of the ratchet.
This review is about item#07118666.

Related Products