Buy more than* S$200* and get FREE SHIPPING

Carbide Straight Drill, 108M Plus

3.18 (33)
Helix Angle (Degree)
Standard
Point Angle (Degree)
145
Work Material
Stuctural steel (SS), tempering steel, nitride steel, tool steel, stainless steel, cast iron, hard steel, and titanum alloy
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Length (mm) Flute Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Flute Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3 20 Carbide alloy 0.5 0.5 1PC 1 CSD-0050 07319243 -
Discontinued
[x]
3.5 3.5 21 Cemented carbide 0.6 0.6 1PC 1 CSD-0060 07319252 -
Discontinued
[x]
4.5 4.5 23 Carbide alloy 0.7 0.7 1PC 1 CSD-0070 07319261 -
Discontinued
[x]
5 5 24 Carbide alloy 0.8 0.8 1PC 1 CSD-0080 07319277 -
Discontinued
[x]
5.5 5.5 25 Carbide alloy 0.9 0.9 1PC 1 CSD-0090 07319286 -
Discontinued
[x]
6 6 26 Carbide alloy 1.0 1.0 1PC 1 CSD-0100 07319295 -
Discontinued
[x]
8 8 30 Carbide alloy 1.2 1.2 1PC 1 CSD-0120 07319304 -
Discontinued
[x]
9 9 32 Carbide alloy 1.5 1.5 1PC 1 CSD-0150 07319313 -
Discontinued
[x]
10 10 34 Cemented carbide 1.6 1.6 1PC 1 CSD-0160 07319322 -
Discontinued
[x]
10 10 34 Cemented carbide 1.7 1.7 1PC 1 CSD-0170 07319331 -
Discontinued
[x]
11 11 36 Cemented carbide 1.8 1.8 1PC 1 CSD-0180 07319347 -
Discontinued
[x]
12 12 38 Carbide alloy 2.0 2.0 1PC 1 CSD-0200 07319356 -
Discontinued
[x]
13 13 40 Carbide alloy 2.2 2.2 1PC 1 CSD-0220 07319365 -
Discontinued
[x]
14 14 43 Cemented carbide 2.4 2.4 1PC 1 CSD-0240 07319383 -
Discontinued
[x]
14 14 43 Cemented carbide 2.5 2.5 1PC 1 CSD-0250 07319392 -
Discontinued
[x]
14 14 43 Carbide alloy 2.6 2.6 1PC 1 CSD-0260 07319401 -
Discontinued
[x]
16 16 46 Cemented carbide 2.7 2.7 1PC 1 CSD-0270 07319417 -
Discontinued
[x]
16 16 46 Carbide alloy 3.0 3.0 1PC 1 CSD-0300 07319426 -
Discontinued
[x]
18 18 49 Carbide alloy 3.2 3.2 1PC 1 CSD-0320 07319435 -
Discontinued
[x]
18 18 49 Cemented carbide 3.3 3.3 1PC 1 CSD-0330 07319444 -
Discontinued
[x]
20 20 52 Carbide alloy 3.4 3.4 1PC 1 CSD-0340 07319453 -
Discontinued
[x]
20 20 52 Cemented carbide 3.5 3.5 1PC 1 CSD-0350 07319462 -
Discontinued
[x]
22 22 55 Carbide alloy 4.0 4.0 1PC 1 CSD-0400 07319496 -
Discontinued
[x]
22 22 55 Carbide alloy 4.2 4.2 1PC 1 CSD-0420 07319514 -
Discontinued
[x]
24 24 58 Cemented carbide 4.3 4.3 1PC 1 CSD-0430 07319523 -
Discontinued
[x]
24 24 58 Cemented carbide 4.5 4.5 1PC 1 CSD-0450 07319532 -
Discontinued
[x]
26 26 62 Cemented carbide 5.0 5.0 1PC 1 CSD-0500 07319541 -
Discontinued
[x]
26 26 62 Cemented carbide 5.1 5.1 1PC 1 CSD-0510 07319557 -
Discontinued
[x]
26 26 62 Cemented carbide 5.2 5.2 1PC 1 CSD-0520 07319566 -
Discontinued
[x]
28 28 66 Carbide alloy 5.5 5.5 1PC 1 CSD-0550 07319584 -
Discontinued
[x]
28 28 66 Cemented carbide 6.0 6.0 1PC 1 CSD-0600 07319593 -
Discontinued
[x]
31 31 70 Carbide alloy 6.8 6.8 1PC 1 CSD-0680 07319611 -
Discontinued
[x]
37 37 79 Carbide alloy 8.0 8.0 1PC 1 CSD-0800 07319645 -
Discontinued
[x]
37 37 79 Cemented carbide 8.5 8.5 1PC 1 CSD-0850 07319654 -
Discontinued
[x]
43 43 89 Carbide alloy 10.5 10.5 1PC 1 CSD-1050 07319697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 7
2 star 3
1 star 8
Review Rating: 3.18
33 Customer Reviews
The reviews are automatic translation.
Hole drilling to board which has been baked
4
From Japan
On 2017-10-05 09:28:41
Because the carbide cutting tool is easy to break, it is natural that processing consideration such as cracking (not breaking) such as to apply force perpendicular to the central axis of rotation is necessary but I think that it is necessary. On that basis, I thought that I would work more than enough price. However, compared with the latest drill that considers the embossment of waste and waste heat, it aims to extend the life expectancy of ordinary high-speed drills, removes broken drills and taps at the time of consumable items, and baked I think that it is suitable for the spot-like application such as opening a hole in the metal that it contains.
This review is about item#7319557.
Audio Used to drill the board of your home-made amplifier
5
From Japan
On 2016-12-13 09:41:27
The taste looks nice, it feels reliable. I wanted the length to be 20 mm more.
This review is about item#7319331.
Drilling at the top of the fishing rod
1
From Japan
On 2016-06-07 23:29:33
Although it was in use and explanation also for stainless steel, it was not useful at all and it broke on the way.
This review is about item#07319252.
Aluminum drilling
4
From Japan
On 2015-09-18 09:01:12
Because it is super hard, it can be cut well, but I would be happy if the price is a little cheaper!
This review is about item#07319532.
Drilling of steel material
3
From Japan
On 2014-12-05 14:52:43
For comparison with other products, purchase. Although it was working at low speed while inserting lubricant, it broke in the middle of opening the fourth hole. I'm sorry.
This review is about item#07319435.
Drilling of NiTi alloy
4
From Japan
On 2014-08-29 14:39:01
Used for drilling of hard materials (Inial Hall). Although there is a balance with cutting oil, breakage is required unless the blade is constantly being grounded.
This review is about item#07319426.
Drilling in SM400A with electric drill
1
From Japan
On 2014-07-21 13:26:14
· Used in work for making holes in mild steel (SM 400 A) at site work · Coated and used cutting oil · Used with electric drills using electric drills Used under the above conditions but one of five purchased In the first drilling, chipping, unusable other two were retained only about 1/4 compared with other company's carbide drills, eventually completing construction using other company's products. Please keep the remaining two as emergency for emergency by not using it.
This review is about item#07319584.
Drilling of carbon etc.
5
From Japan
On 2014-06-12 08:50:35
I was glad that carbon was scraped. I also wanted to use it for plastic parts, but the full length was short and I could not use it. I would be happy if there are things like 80mm or 90mm in total length. The shank diameter is the same as the blade diameter.
This review is about item#07319261.
Aluminum drilling
5
From Japan
On 2013-09-18 13:15:52
Even if the punch is sweet, it was recommended without sliding at the start of drilling.
This review is about item#07319435.
Drilling of carbon plate
5
From Japan
On 2013-05-07 18:36:37
I used it for carbon (RC chassis) with a thickness of 2.5 mm to 3 mm, but the hole opens like a tree. Excellent cost performance!
This review is about item#07319426.

Related Products