Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Flute Short End Mill

4.15 (13)
Blade Diameter Tolerance (mm)
0 - -0.030
Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 - -0.030mm
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 45 1 6 1PC 1 C2YSC-010A 07274854 -
Discontinued
[x]
5 50 2 6 1PC 1 C2YSC-020A 07274863 -
Discontinued
[x]
8 50 3 6 1PC 1 C2YSC-030A 07274872 -
Discontinued
[x]
8 60 4 8 1PC 1 C2YSC-040B 07274881 -
Discontinued
[x]
10 60 5 8 1PC 1 C2YSC-050B 07274897 -
Discontinued
[x]
12 60 6 8 1PC 1 C2YSC-060B 07274906 -
Discontinued
[x]
14 60 7 10 1PC 1 C2YSC-070T 07274915 -
Discontinued
[x]
14 60 8 10 1PC 1 C2YSC-080T 07274924 -
Discontinued
[x]
18 70 9 10 1PC 1 C2YSC-090T 07274933 -
Discontinued
[x]
18 70 10 10 1PC 1 C2YSC-100T 07274942 -
Discontinued
[x]
22 80 11 12 1PC 1 C2YSC-110D 07274951 -
Discontinued
[x]
22 80 12 12 1PC 1 C2YSC-120D 07274967 -
Discontinued
[x]
26 90 14 16 1PC 1 C2YSC-140E 07274976 -
Discontinued
[x]
30 95 16 16 1PC 1 C2YSC-160E 07274985 -
Discontinued
[x]
38 110 20 20 1PC 1 C2YSC-200F 07274994 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Cutting with milling machine
3
From Japan
On 2016-02-28 22:08:33
I think that price is reasonable. Since processing at our company is almost dry processing, the blades will be dull quickly. In each case, we use the knife to sharpen.
This review is about item#07274951.
I am using it to shave MDF.
5
From Japan
On 2014-09-10 13:29:30
It is regrettable that handling will disappear.
This review is about item#07274872.
Cutting
3
From Japan
On 2014-06-23 18:21:37
I am using it without problems.
This review is about item#07274994.
Key cut
5
From Japan
On 2013-09-02 17:50:15
Good feeling for price
This review is about item#07274863.
Key cut
3
From Japan
On 2013-04-04 19:09:00
Since the usual Key Cut endmill is about 5000 yen, it is somewhat less durable than using it for a long time but I think that early replacement is cheaper with this end mill
This review is about item#07274854.
Cutting with milling machine
3
From Japan
On 2012-08-27 22:12:19
It seems that hardness is somewhat higher than domestic products. I was concerned about the chipping of the cutting edge. Although it seems to be resolved if the cutting speed is raised, since it is HSS, wear problems will arise. It can withstand use if the cost is low. Considering the currency exchange, I expect it to lower the further price.
This review is about item#07274994.
Cutting out shape of aluminum thin plate
5
From Japan
On 2012-05-30 12:24:39
I am very satisfied.
This review is about item#07274863.
Face milling of aluminum alloy
5
From Japan
On 2012-01-20 19:35:05
It can be used very much with special famous manufacturer brand items.
This review is about item#07274985.
Lathe / milling
5
From Japan
On 2011-12-12 23:54:03
I am specifying it without problems. Because the price is affordable, each size is aligned in this series.
This review is about item#07274942.
Resin processing with NC engraving machine
5
From Japan
On 2011-09-06 14:22:43
It is very good sharpness.
This review is about item#07274854.

Related Products