Buy more than* S$200* and get FREE SHIPPING

4 Flute Center Cutting Short End Mill

4.75 (16)
Blade Diameter Tolerance (mm)
0 - +0.030
Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 6 10 50 1PC 1 C4YSC-030A 07275003 -
Discontinued
[x]
4.0 8 12 60 1PC 1 C4YSC-040B 07275012 -
Discontinued
[x]
7.0 10 20 60 1PC 1 C4YSC-070T 07275046 -
Discontinued
[x]
5.0 8 15 60 1PC 1 C4YSC-050B 07275021 -
Discontinued
[x]
9.0 10 25 70 1PC 1 C4YSC-090T 07275064 -
Discontinued
[x]
20.0 20 45 110 1PC 1 C4YSC-200F 07275116 -
Discontinued
[x]
14.0 16 35 90 1PC 1 C4YSC-140E 07275091 -
Discontinued
[x]
8.0 10 20 60 1PC 1 C4YSC-080T 07275055 -
Discontinued
[x]
10.0 10 25 70 1PC 1 C4YSC-100T 07275073 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Motorcycles, parts of cars when making
3
From Japan
On 2016-09-29 18:24:05
It is enough to think about the price. It is how durable it is to worry.
This review is about item#7275012.
fries
5
From Japan
On 2016-08-18 16:23:24
I was able to process without problems.
This review is about item#7275012.
I use it to raise the stainless steel
5
From Japan
On 2016-07-30 23:42:47
I think that the finished side is also clean and easy to use
This review is about item#07275107.
Aluminum grooving
4
From Japan
On 2013-06-16 21:03:11
After purchasing the blade diameter 16, it is used only once for grooving of aluminum. Shank tolerance is correct. The blade diameter is within the tolerance. There is not much swing of the blade. Sharpness is not different from domestic production. Actually, if it is used for aluminum, it is better to have a little twisted angle. The case made it possible to insert a shank like a super steel end mill and still had a cover of the cutting edge, so I felt it was very polite. It is satisfactory enough to use only aluminum. Looking at the price, I think that we can go with a pattern called new replenishment after using it for a glasses and going to (if it is a general-purpose aircraft).
This review is about item#07275107.
Model work
5
From Japan
On 2013-03-31 22:06:10
You can cut well. The finish is also beautiful.
This review is about item#07275021.
Production of model
5
From Japan
On 2013-03-31 17:45:43
You can shave it with crunch.
This review is about item#07275003.
Finish processing of soft material.
5
From Japan
On 2012-09-25 15:26:40
It can be processed as domestically as ever, yet its price is cheap. It seems that you can use it long if you decide the purpose of use.
This review is about item#07275107.
Seat creasing and side processing
5
From Japan
On 2012-07-06 12:42:13
I use it often because the price is low and it can be cut well.
This review is about item#07275091.
Milling with drilling machine
4
From Japan
On 2012-05-25 18:43:32
Since it is not frequently used, we will refrain from opinions such as improvement.
This review is about item#07275021.
Milling
5
From Japan
On 2011-12-12 23:38:31
I think it's good.
This review is about item#07275107.

Related Products