P-Cut Tape No.415
(9)
Tensile Strength (N/25mm) 130
Elongation (%) 17
Tape Thickness (mm) 0.145
Tape Length (m) 25
Tape Width (mm) 50
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
2
3 star
2
2 star
0
1 star
2
Review Rating:
9 Customer Reviews
The reviews are automatic translation.
Cutting sheet, pasting rubber sheet
From Japan
On 2017-06-03 18:50:10
It is used as a holding agent when attaching cutting sheets and rubber sheets. The one with less adhesive strength is more suitable, but it is useful because it can be used repeatedly.
General purpose
From Japan
On 2016-08-29 18:13:11
It is nice to be broken by hand, but the adhesive strength seems to be weak.
Put a poster outdoors
From Japan
On 2015-07-23 16:35:37
Good adhesion, leaving little traces
Floor curing at the time of art creation.
From Japan
On 2015-06-02 15:34:44
It matched with the white curing sheet and was well received by the artist's teacher.
Prevent scratches
From Japan
On 2014-09-17 18:32:55
expensive
Setting of the stage props
From Japan
On 2013-09-05 23:15:28
White or transparent It is unclear. I want you to lose more transparency.
Temporary fixation of vinyl sheet
From Japan
On 2012-08-07 10:57:04
It will float immediately after pasting and will peel off.
Temporary fixation of vinyl sheet etc.
From Japan
On 2012-08-04 13:32:46
It is too weak even if we say weak adhesion and it can not be used. It will float immediately after pasting and will peel off. I want to return it.
For machine packing
From Japan
On 2010-09-07 12:53:27
Very easy to use.
Customers Who Bought This Item Also Bought
Related Products
Top