Buy more than* S$200* and get FREE SHIPPING

2 Flute Ball End Mills(Tin-Coated)

5.00 (2)
Helix Angle (Degree)
30
Coating
TiN
Number of Blades
2
...see all>
Product Options
ADD TO CART
Ball Radius (mm) Overall Length L (mm) TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Radius (mm) Overall Length L (mm) TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 - - 8 6 3 1PC 1 EX-TIN-EBD 3.0 40308572 75.99 SGD
Shipped after 2018-05-01
2 - - 8 6 4 1PC 1 EX-TIN-EBD 4.0 40308563 67.99 SGD
Shipped after 2018-05-01
2.5 80 631-3892 10 6 5 1PC 1 EX-TIN-EBD 5.0 07286501 67.99 SGD
In stock
3 90 - 12 6 6 1PC 1 EX-TIN-EBD 6.0 07286517 67.99 SGD
In stock
5 100 631-3957 18 10 10 1PC 1 EX-TIN-EBD 10.0 07286553 94.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting hobby
5
From Japan
On 2011-08-10 19:20:57
Perfect sharpness. Even better price is better
This review is about item#07286492.
Used for spherical mold manufacturing
5
From Japan
On 2011-02-24 13:17:48
It was disappointing that OSG R1.5 × 3 ball end mill was not handled
This review is about item#07286474.

Related Products