Buy more than* S$200* and get FREE SHIPPING

2 Flute Medium End Mills(Tin-Coated)

2.00 (1)
Helix Angle (Degree)
30
Coating
Tin Coating
Surface Processing
Tin Coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Tolerance Blade Length Lc (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Tolerance Blade Length Lc (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1.5 45 0 to -0.030 5 0 to -0.030 1PC 1 EX-TIN-EDN 1.5 08121976 53.99 SGD
Shipped after 2018-02-22
16 16 95 0 to -0.030 40 0 to -0.030 1PC 1 EX-TIN-EDN 16 07285205 95.99 SGD
Shipped after 2018-02-22
16 17 95 0 to -0.030 40 0 to -0.030 1PC 1 EX-TIN-EDN 17 07285214 119.99 SGD
Shipped after 2018-02-23
8 5.5 60 0 to -0.030 - 0 to -0.030 1PC 1 EX-TIN-EDN 5.5 07285056 41.99 SGD
Shipped after 2018-02-23
10 9.5 70 0 to -0.030 25 0 to -0.030 1PC 1 EX-TIN-EDN 9.5 07285135 53.99 SGD
Shipped after 2018-02-23
10 10 - 0 to -0.030 25 0 to -0.030 1PC 1 EX-TIN-EDN 10 40308536 53.99 SGD
Shipped after 2018-02-22
16 18 95 0 to -0.030 40 0 to -0.030 1PC 1 EX-TIN-EDN 18 07285223 119.99 SGD
Shipped after 2018-02-23
6 2.5 50 0 to -0.030 8 0 to -0.030 1PC 1 EX-TIN-EDN 2.5 07284995 48.99 SGD
Shipped after 2018-02-23
8 4.5 60 0 to -0.030 - 0 to -0.030 1PC 1 EX-TIN-EDN 4.5 07285031 41.99 SGD
Shipped after 2018-02-23
10 6.5 60 0 to -0.030 20 0 to -0.030 1PC 1 EX-TIN-EDN 6.5 07285074 47.99 SGD
Shipped after 2018-02-23
10 7.5 60 0 to -0.030 20 0 to -0.030 1PC 1 EX-TIN-EDN 7.5 07285092 47.99 SGD
Shipped after 2018-02-23
8 3.5 60 0 to -0.030 - 0 to -0.030 1PC 1 EX-TIN-EDN 3.5 07285013 41.99 SGD
Shipped after 2018-02-22
10 8.5 70 0 to -0.030 25 0 to -0.030 1PC 1 EX-TIN-EDN 8.5 07285117 53.99 SGD
Shipped after 2018-02-23
10 9 70 0 to -0.030 25 0 to -0.030 1PC 1 EX-TIN-EDN 9 07285126 53.99 SGD
Shipped after 2018-02-23
12 13 85 0 to -0.030 35 0 to -0.030 1PC 1 EX-TIN-EDN 13 07285171 80.99 SGD
Shipped after 2018-02-23
16 14 - 0 to -0.030 35 0 to -0.030 1PC 1 EX-TIN-EDN 14 38269682 80.99 SGD
Shipped after 2018-02-23
16 15 95 0 to -0.030 40 0 to -0.030 1PC 1 EX-TIN-EDN 15 07285196 89.99 SGD
Shipped after 2018-02-23
20 19 110 0 to -0.030 45 0 to -0.030 1PC 1 EX-TIN-EDN 19 07285232 189.99 SGD
Shipped after 2018-02-23
12 11 - 0 to -0.030 30 0 to -0.030 1PC 1 EX-TIN-EDN 11 40308545 65.99 SGD
Shipped after 2018-02-22
10 8 60 0 to -0.030 20 0 to -0.030 1PC 1 EX-TIN-EDN 8 07285101 47.99 SGD
Shipped after 2018-02-22
6 1 45 0 to -0.030 3.5 0 to -0.030 1PC 1 EX-TIN-EDN 1 08121967 53.99 SGD
Shipped after 2018-02-23
8 5 60 0 to -0.030 15 0 to -0.030 1PC 1 EX-TIN-EDN 5 40308527 41.99 SGD
Shipped after 2018-02-22
6 2 50 0 - -0.030 7 0 - -0.030 1PC 1 EX-TIN-EDN 2 07284986 41.99 SGD
In stock
6 3 50 0 - -0.030 10 0 - -0.030 1PC 1 EX-TIN-EDN 3 07285004 41.99 SGD
In stock
8 4 60 0 - -0.030 12 0 - -0.030 1PC 1 EX-TIN-EDN 4 07285022 41.99 SGD
In stock
10 7 60 0 - -0.030 20 0 - -0.030 1PC 1 EX-TIN-EDN 7 07285083 47.99 SGD
In stock
12 12 80 0 - -0.030 30 0 - -0.030 1PC 1 EX-TIN-EDN 12 07285162 65.99 SGD
In stock
20 20 110 0 - -0.030 45 0 - -0.030 1PC 1 EX-TIN-EDN 20 07285241 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Milling work
2
From Japan
On 2011-08-09 09:20:01
It would be nice to have a TIN-EDS of φ 1.5 size.
This review is about item#08121976.

Related Products