Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Flute Short End Mills(Tin-Coated)

4.67 (3)
Helix Angle (Degree)
30
Coating
TiN
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to -0.030 10 9 - 1PC 1 EX-TIN-EDS 9 35448655 41.99 SGD
Shipped after 2018-06-21
2 0 to -0.030 6 1 45 1PC 1 EX-TIN-EDS 1 07284496 41.99 SGD
Shipped after 2018-06-21
6 0 - -0.030 6 3 50 1PC 1 EX-TIN-EDS 3 07284532 33.99 SGD
In stock
8 0 - -0.030 8 4 60 1PC 1 EX-TIN-EDS 4 07284557 33.99 SGD
In stock
10 0 - -0.030 8 5 60 1PC 1 EX-TIN-EDS 5 07284575 33.99 SGD
In stock
12 0 - -0.030 8 6 60 1PC 1 EX-TIN-EDS 6 07284593 33.99 SGD
In stock
14 0 - -0.030 10 7 60 1PC 1 EX-TIN-EDS 7 07284611 37.99 SGD
In stock
14 0 - -0.030 10 8 60 1PC 1 EX-TIN-EDS 8 07284636 37.99 SGD
In stock
18 0 - -0.030 10 10 70 1PC 1 EX-TIN-EDS 10 07284672 41.99 SGD
In stock
22 0 - -0.030 12 11 80 1PC 1 EX-TIN-EDS 11 07284681 53.99 SGD
In stock
22 0 - -0.030 12 12 80 1PC 1 EX-TIN-EDS 12 07284697 53.99 SGD
In stock
26 0 - -0.030 16 14 90 1PC 1 EX-TIN-EDS 14 07284715 66.99 SGD
In stock
30 0 - -0.030 16 16 95 1PC 1 EX-TIN-EDS 16 07284733 78.99 SGD
In stock
38 0 - -0.030 20 20 110 1PC 1 EX-TIN-EDS 20 07284776 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Aluminum cutting work
5
From Japan
On 2011-11-14 14:16:01
The best thing is cheap, but even if you design it, you can not find any faults.
This review is about item#07284575.
Milling work
5
From Japan
On 2011-08-09 09:17:37
I am using it for acrylic processing, but durability is also good, and I am satisfied with the price of a monotail. I plan to purchase it next time.
This review is about item#07284532.
Milling work
4
From Japan
On 2011-08-09 09:14:25
Hangul characters were written in the case. For export to South Korea? What made in South Korea? I would like to buy lots if I have more prices.
This review is about item#07284514.

Related Products