Buy more than* S$200* and get FREE SHIPPING

Flange Nuts

4.00 (17)
Hardness HRC
27-32
Surface Processing
4 Trioxide film
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Pitch Screw Diameter A Heat Processing Dimension K(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Pitch Screw Diameter A Heat Processing Dimension K(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 2.7 1.25 M8 Hardening 13 10 19 1PC 1 FN-M8 08218131 -
Discontinued
[x]
about 4.8 1.5 M10 Tempering 17 13 22 1PC 1 FN-M10 08218147 -
Discontinued
[x]
about 5.5 1.75 M12 hardenability 21 17 29 1PC 1 FN-M12 07294332 -
Discontinued
[x]
about 4.9 2 M14 Tempering 21 17 29 1PC 1 FN-M14 08218156 -
Discontinued
[x]
about 6 2.0 M16 hardenability 26 21 35 1PC 1 FN-M16 07294341 -
Discontinued
[x]
about 8.2 2.5 M18 Hardening 32 25 42 1PC 1 FN-M18 08218165 -
Discontinued
[x]
about 7.7 2.5 M20 hardenability 32 25 42 1PC 1 FN-M20 07294357 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
As a nut
3
From Japan
On 2017-03-24 18:05:04
There is no problem. I also want to purchase.
This review is about item#8218147.
For machine fixing
5
From Japan
On 2016-09-30 07:35:55
Easy to use enough strength is very satisfied
This review is about item#08218131.
Muffler flanges etc. of imported cars
5
From Japan
On 2015-11-10 18:04:56
I use it in the exhaust system of imported cars, but the price is also reasonable and durability is better than genuine products and there is nothing wrong. I think that the accuracy is also good!
This review is about item#08218131.
For clamping
1
From Japan
On 2014-10-24 09:37:07
The ground plane and the center tapped hole axis were separated vertically, and the ground plane was re-cut by the lathe and it was corrected and used. Especially the bad things were exchanged.
This review is about item#08218165.
Work fixing for mini-milling machine
5
From Japan
On 2014-10-23 19:03:49
I am using it without any problem in particular.
This review is about item#08218147.
For securing cutting material during milling operation
4
From Japan
On 2014-10-14 10:35:32
If this price, I am satisfied. But for someone you care about, it may be a bit tight.
This review is about item#08218131.
Farm equipment
5
From Japan
On 2014-06-10 20:12:51
good
This review is about item#08218147.
I am doing metal press processing industry. It is used for attaching a metal mold to a press machine.
2
From Japan
On 2014-04-25 10:54:59
I usually regret it because I bought it without confirming that M20 pitch 2.5 will have 30 spanner. I am sorry that I am satisfied with the result, hardness etc.
This review is about item#07294357.
To fix the jig on the slide table
5
From Japan
On 2013-12-27 17:18:54
I would be happy if the price cheaper a little more. There is no problem in use.
This review is about item#08218147.
Bernat of the chain saw
5
From Japan
On 2013-12-09 22:29:34
We use it for the barnat of the chain saw. Flange nut M8 shoulder large 13mm (ISO standard) No cerate, stainless steel, iron, plating loose selling is desired.
This review is about item#08218131.

Related Products