Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

4.00 (16)
Surface Processing
4 Trioxide film
Material
S45C
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Diameter Pitch Screw Dimension L2 (mm) Screw Dimension L1 (mm) Heat Processing Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Diameter Pitch Screw Dimension L2 (mm) Screw Dimension L1 (mm) Heat Processing Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 M8 1.25 10.5 25 Hardening 27-32 1PC 1 SB-850 08218201 -
Discontinued
[x]
75 M8 1.25 10.5 45 Tempering 27-32 1PC 1 SB-875 08218217 -
Discontinued
[x]
100 M8 1.25 10.5 60 Tempering 27-32 1PC 1 SB-8100 08218226 -
Discontinued
[x]
175 M8 1.25 10.5 100 Hardening 32 - 38 1PC 1 SB-8175 08218253 -
Discontinued
[x]
200 M8 1.25 10.5 100 Hardening 27-32 1PC 1 SB-8200 08218262 -
Discontinued
[x]
50 M10 1.5 12.5 25 Tempering 27-32 1PC 1 SB-1050 08218271 -
Discontinued
[x]
75 M10 1.5 12.5 45 Tempering 27-32 1PC 1 SB-1075 08218287 -
Discontinued
[x]
100 M10 1.5 12.5 60 Hardening 27-32 1PC 1 SB-10100 08218296 -
Discontinued
[x]
150 M10 1.5 12.5 80 Hardening 27-32 1PC 1 SB-10150 08218314 -
Discontinued
[x]
50 M12 1.75 14.5 22 hardenability 27-32 1PC 1 SB-1250 07294436 -
Discontinued
[x]
75 M12 1.75 14.5 45 Tempering 27-32 1PC 1 SB-1275 07294445 -
Discontinued
[x]
100 M12 1.75 14.5 60 hardenability 27-32 1PC 1 SB-12100 07294454 -
Discontinued
[x]
125 M12 1.75 14.5 75 Tempering 27-32 1PC 1 SB-12125 07294463 -
Discontinued
[x]
150 M12 1.75 14.5 80 hardenability 27-32 1PC 1 SB-12150 07294472 -
Discontinued
[x]
175 M12 1.75 14.5 100 Tempering 27-32 1PC 1 SB-12175 07294481 -
Discontinued
[x]
200 M12 1.75 14.5 100 Tempering 27-32 1PC 1 SB-12200 07294497 3.99 SGD
In stock
50 M14 2.0 16.5 22 Hardening 27-32 1PC 1 SB-1450 08218341 -
Discontinued
[x]
75 M14 2.0 16.5 45 Tempering 27-32 1PC 1 SB-1475 08218357 -
Discontinued
[x]
100 M14 2.0 16.5 60 Tempering 27-32 1PC 1 SB-14100 08218366 -
Discontinued
[x]
150 M14 2.0 16.5 90 Hardening 27-32 1PC 1 SB-14150 08218384 -
Discontinued
[x]
200 M14 2.0 16.5 100 Hardening 27-32 1PC 1 SB-14200 08218402 -
Discontinued
[x]
400 M14 2.0 16.5 100 Hardening 32 - 38 1PC 1 SB-14400 08218411 -
Discontinued
[x]
75 M16 2.0 18 45 hardenability 27-32 1PC 1 SB-1675 07294506 -
Discontinued
[x]
100 M16 2.0 18 60 hardenability 27-32 1PC 1 SB-16100 07294515 -
Discontinued
[x]
125 M16 2.0 18 75 hardenability 27-32 1PC 1 SB-16125 07294524 -
Discontinued
[x]
150 M16 2.0 18 90 hardenability 27-32 1PC 1 SB-16150 07294533 -
Discontinued
[x]
175 M16 2.0 18 90 hardenability 27-32 1PC 1 SB-16175 07294542 -
Discontinued
[x]
200 M16 2.0 18 100 hardenability 27-32 1PC 1 SB-16200 07294551 -
Discontinued
[x]
225 M16 2.0 18 100 hardenability 27-32 1PC 1 SB-16225 07294567 -
Discontinued
[x]
100 M20 2.5 26 60 Tempering 27-32 1PC 1 SB-20100 07294637 -
Discontinued
[x]
150 M20 2.5 26 90 hardenability 27-32 1PC 1 SB-20150 07294655 5.99 SGD
In stock
200 M20 2.5 26 112 hardenability 27-32 1PC 1 SB-20200 07294673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
For DUCATI MHR 900
3
From Japan
On 2016-06-03 15:43:54
I used it as a bolt fixing the rear cowl. I cut it about 10 mm and used it because it was long.
This review is about item#08218201.
For press mold clamping
2
From Japan
On 2014-08-09 13:46:56
I purchased four M20's. Although it was in a thin vinyl one by one, when painting was peeling in some places when checking inside, screw thread was partially dented for a bad thing. The packaging was rounded paper with cushioning material and stud bolt + T throw + nut inside the corrugated cardboard box. It may be that each other got scratched while transporting · · ·. I tried to hit between the threads experimentally, but it seems that it will not dent unless it is considerable force (swing down). The part where the screw bulged and it was hard to pass was scraped with a file and used.
This review is about item#07294655.
Furniture installation etc.
5
From Japan
On 2013-07-22 17:58:30
The price was cheap and things were good very well and I was able to do a very good shopping. If there is next time you can buy without worrying!
This review is about item#08218253.
Machining jig installation
2
From Japan
On 2012-11-10 11:38:23
Rust has occurred despite individual wrapping. It was troublesome to return, so we repaired with black dyed paint and used it.
This review is about item#07294463.
Installation of press
5
From Japan
On 2012-04-16 13:07:23
It was good for the price.
This review is about item#07294515.
Fastening of press dies
5
From Japan
On 2012-04-12 12:54:07
Although it is tightened using a pipe for fixing the press mold, it can be easily detached indefinitely in small quantities of various kinds of plants. I always use it without elongation or chipping deformation.
This review is about item#07294655.
Clamping of workpiece in milling
5
From Japan
On 2012-03-15 18:38:31
Especially I use it without any problem.
This review is about item#08218357.
Workpiece clamp to MC
5
From Japan
On 2012-03-09 10:11:03
It is best if there is a spanner as other manufacturers, but I think that it will not be worthwhile considering the cost. There was no problem with compatibility with other T throws and nuts.
This review is about item#07294506.
Special work
3
From Japan
On 2012-01-17 14:29:23
It is not lengthy and can not be used
This review is about item#08218332.
It is used for fixing the workpiece during milling machine operation and fixing the rotary table.
5
From Japan
On 2011-07-06 16:13:31
Although it may become an increase in cost, I think whether it is easier to use if a hexagon is provided in the unbroken part of the stud bolt.
This review is about item#08218217.

Related Products