Buy more than* S$200* and get FREE SHIPPING

Bearing

5.00 (2)
...see all
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Type Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Type Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 14 High carbon chromium bearing steel Double steel plated shield type 5 1PC 1 605ZZ 08249272 1.22 SGD
In stock
6 17 High carbon chromium bearing steel Double steel plated shield type 6 1PC 1 606ZZ 08249281 1.18 SGD
In stock
6 19 High carbon chromium bearing steel Double steel plated shield type 7 1PC 1 607ZZ 08249297 1.25 SGD
In stock
7 24 High carbon chrome bearing steel Double sided steel plate shield type 9 1PC 1 609ZZ 08249306 1.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a replacement of the driving part of the small motor
5
From Japan
On 2007-12-11 09:47:51
I made a purchase at your bearings Taro, but cheaper price because shipping was free from one, quality is also no problem
Use the roller of parts
5
From Japan
On 2007-11-20 13:01:08
It uses as a roller parts, but the inner diameter will use well the products of 6mm and 8mm. UBC of the product because the exchange of only the bearing is large, prices are used without a problem even 1 years later for cheap

Related Products