Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material JIS Grade Type Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material JIS Grade Type Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62000 6400 50 2 27 110 - - - 0 - 38300 1pc 1 6310ZZ 17661613 26.07 SGD
Shipped after 2017-09-25
81900 5400 60 2.1 31 130 - - - 0 - 52200 1pc 1 6312ZZ 17661638 39.02 SGD
Shipped after 2017-09-25
71600 5800 55 2 29 120 - - - 0 - 45000 1pc 1 6311ZZ 17661622 31.47 SGD
Shipped after 2017-09-25
- - 10 0.6 11 35 7.38 3.36 High carbon chromium bearing steel - Double-sided steel plate shield type - 1PC 1 6300ZZ 07321894 2.37 SGD
Shipped after 2017-09-25
- - 12 1 12 37 8.73 4.03 High carbon chromium bearing steel - Double-sided steel plate shield type - 1PC 1 6301ZZ 07321903 2.50 SGD
Shipped after 2017-09-25
- - 15 1 13 42 10.26 5.23 High carbon chrome bearing steel - Double sided steel plate shield type - 1PC 1 6302ZZ 07321912 3.03 SGD
Shipped after 2017-09-25
- - 17 1 14 47 12.15 6.29 High carbon chrome bearing steel - Double sided steel plate shield type - 1PC 1 6303ZZ 07321921 3.58 SGD
Shipped after 2017-09-25
- - 35 1.5 21 80 30.15 18.34 High carbon chrome bearing steel - Double sided steel plate shield type - 1PC 1 6307ZZ 07321964 11.51 SGD
Shipped after 2017-09-25
- - 45 1.5 25 100 47.7 30.72 High carbon chrome bearing steel - Double sided steel plate shield type - 1PC 1 6309ZZ 07321982 21.15 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 29
4 star 6
3 star 2
2 star 0
1 star 2
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-11-01 19:30:59
It is cheap because it is cheaper than other companies' products. If it is expensive, it will be replaced after using it to the last minute, but if it gets a little motion can be replaced easily if it becomes bad. I do not yet understand the durability, but I expect it
This review is about item#7321921.
Rotating part
5
From Japan
On 2016-03-15 15:47:23
Good
This review is about item#35095907.
Koukann
5
From Japan
On 2016-03-09 20:28:40
Iiyo
This review is about item#35095907.
For fisheries
3
From Japan
On 2015-12-19 20:03:14
The price is also cheap, I use it without problems.
This review is about item#35095925.
I exchanged the wheel bearings of the motorcycle.
5
From Japan
On 2015-12-14 20:36:34
Since balancing of the rim is not over, I can not say anything, but I am sure I am satisfied.
This review is about item#35095907.
Pulley substitution
5
From Japan
On 2015-07-16 09:19:15
Because it is cheap, strong and cheaper than a pulley.
This review is about item#07321894.
For replacing the motor bearings of the press machine.
5
From Japan
On 2015-03-29 21:08:29
I just had to replace it, I'm looking forward to having it for years.
This review is about item#35095916.
It is a repair part of the tool.
5
From Japan
On 2015-01-21 23:25:42
There is no problem with that. Especially, this 6304 is large, domestically produced bearings will cost more than ¥ 300 per piece. Even cheap, OK, we will continue to use it.
This review is about item#35095907.
Finish after welding
5
From Japan
On 2014-12-11 17:41:05
It is cheap and easy to use.
Fabrication of metal roller conveyor with 2-piece bearing set
5
From Japan
On 2014-10-24 19:06:05
The pipe outer diameter 38.1 is an inner diameter of 35, and a bearing with an outer diameter of 35 is put in it and a roller is made with the thread cutting rod as the shaft. We made several conveyors. It was incredibly inexpensive.
This review is about item#07321894.

Related Products