Buy more than* S$200* and get FREE SHIPPING

Pillow Block Unit

4.09 (11)
Dimensions Bi (mm)
42.9
Dimensions s1 (mm)
17
Dimensions S2 (mm)
21
Dimensions n (mm)
17.5
Dimensions g (mm)
19
Dimension h (mm)
47.6
Dimensions b (mm)
48
Dimension W (mm)
94
Dimensions e (mm)
127
Dimensions a (mm)
167
Weight (kg)
1.73
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Grease Filler Nipple attaching (grease nipple position: The right slanted 45degree)
Shape
Pillow type unit
Shaft Diameter (phi mm)
35
Material
High carbon-chromium bearing steel
Specification
Refueling type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCP207 07322061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Rotary drum spindle
3
From Japan
On 2012-02-15 17:41:01
Size diameter was slightly smaller. "
This review is about item#07322052.
Bearing of kitchen duct fan
4
From Japan
On 2012-01-20 16:51:19
No problem to but was changed from Asahi Seiko Co., Ltd. will undergo a baking accuracy After it is running cost. Preliminary in that of the only stock has also been purchased.
This review is about item#07322077.
Handling new machine parts
1
From Japan
On 2011-06-01 02:44:29
It was out rust though it is unopened.
This review is about item#07322052.
Previously, produced a wheel loader of the size that can be loaded on light trucks, we can use without all we used the pillow type unit about 40 pieces problem. Purchased in the production of chopping wood machine this time, it will be relieved by use also onto a second production.
5
From Japan
On 2011-05-16 14:42:24
Impression is a very inexpensive, but will to order the occasional wrong size, I am satisfied because it is not a price to be worried even if many pieces there.
This review is about item#07322043.
Bearing portion of the electric grindstone
5
From Japan
On 2011-04-10 12:36:55
It is affordable
This review is about item#07322034.
Rotation of the machine tool of the shaft
3
From Japan
On 2011-03-10 14:46:37
The position of the grease nipple Unlike photo is attached at an angle. I think that the left and right there may if two pair, it is better to there in one if the sales of the left and right does not choose Description Photos street top
This review is about item#07322034.
Bearing of the wheels of the truck.
5
From Japan
On 2010-11-26 16:08:18
I bought are attracted to the price, but was usable without any problem. I think that it looks good and sturdy.
This review is about item#07322034.
Bearing of the working machine
5
From Japan
On 2010-11-25 12:48:16
There is no is used at all on the strength, and the like problem. I want to use the next time at a low cost.
This review is about item#07322043.
25 rotating the shaft of the pie
5
From Japan
On 2010-11-22 18:37:12
Was good
This review is about item#07322043.
Reduction shaft from the motors produce
4
From Japan
On 2010-03-28 22:00:18
This body is large for its bearings. Grease will feel like easy to cut a little.
This review is about item#07322007.

Related Products