Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

4.04 (28)
Blade Thickness (mm)
1
Width (mm)
8
Compatible
Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
...see all>
Product Options
ADD TO CART
Purpose Shank Shape Number of Threads per inch Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Shank Shape Number of Threads per inch Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For metal, For metal T model 24 57 82 1Pack(5PC) 1 - 07227927 13.99 SGD
In stock
For metal, For metal - 24 50 75 1Pack(5PC) 1 MJ77-24T 37653235 9.99 SGD
In stock
For metal - 14 50 75 1Pack(5PC) 1 MJ77-14T 37653244 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 6
2 star 0
1 star 2
Review Rating: 4.04
28 Customer Reviews
The reviews are automatic translation.
Cutting of metal parts
4
From Japan
On 2017-04-12 16:31:33
Since there is no hole, you can feel secure and you can fix it to a jigsaw and work safely.
This review is about item#7227927.
Cheap and satisfying ♪
4
From Japan
On 2016-10-19 20:36:14
Aluminum stripe plate t 3.0 and steel plate t 3.0 were cut without difficulty. Both had a total cut length of about 1100 mm, but without cutting the sharpness without changing the blade until the end. The edge may have been rounded at the end.
This review is about item#37653235.
To peel off the steel cutting slab stuck with oil
5
From Japan
On 2016-05-15 22:35:39
It is cheap and good
This review is about item#37653235.
Fixtures
3
From Japan
On 2015-10-05 14:38:04
Replacement blade of expendable supplies Ordinary superiority !!
This review is about item#37653235.
Unit bus construction
5
From Japan
On 2015-04-08 21:57:37
With unit bus construction, we were able to work without stress when processing steel panel wall panels. There is no burr and there is no problem on the cut surface. From next time, this is a rule.
This review is about item#07227927.
Iron plate cutting etc.
5
From Japan
On 2015-01-29 08:47:14
Considering it as a consumable item, I think that there is no loss. We can use it enough, so I will continue to use it.
This review is about item#07227927.
Iron door processing
5
From Japan
On 2014-07-19 13:42:53
It was purchased a second time because it was usable without problems.
This review is about item#07227927.
Processing of steel plates
4
From Japan
On 2014-06-07 19:11:01
The first 5.6 times went smoothly.
This review is about item#37653244.
Processing of steel doors and alumidores
5
From Japan
On 2014-04-04 23:17:27
Because it is a consumable item, it is divisible and disposable. Still it works quite well. It is better if the variation of length increases.
This review is about item#07227927.
On site work
4
From Japan
On 2014-02-06 14:55:32
I cut it regardless of the material. Since we are dividing it as consumable items, we do not count life as much as possible. There are things that can not be used at all in monotaro brand products, but kore becomes sufficient fighting power.
This review is about item#37653235.

Related Products