Buy more than* S$200* and get FREE SHIPPING

Round Nozzles

4.00 (3)
Maximum Pressure (MPa)
about 0.14/liquid about 0.21/gas
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Flow Rate (L/min)
about 30
Minimum Bending Radius (mm)
about 45
Inner Diameter (phi mm)
12.7
Type
1/2
...see all>
Product Options
ADD TO CART
Nozzle Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 Polyacetal resin 1PC 1 N1/2-1/4 07274321 2.99 SGD
In stock
3/8 Polyacetal plastic 1PC 1 N1/2-3/8 07274337 2.99 SGD
In stock
1/2 Polyacetal resin 1PC 1 N1/2-1/2 07274346 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of coolant hose of NC lathe
4
From Japan
On 2012-12-21 08:57:13
I bought a little worried because it is low price, but as expected MonotaRO brand! It is! I replaced it with a genuine product from a machine maker, but it was able to install normally without taking a shake. We are also expecting durability.
This review is about item#07274337.
Vacuum discharge of cutting waste of mini CNC milling machine
5
From Japan
On 2012-03-03 06:10:08
Although I am satisfied with the purpose of use, this product is one for two pairs of coolant hoses purchased at the same time. I wanted you to have two pairs.
This review is about item#07274346.
Coolant
3
From Japan
On 2007-12-11 14:28:57
There is no problem at all, it is cheap that manufacturers can not buy any more.
This review is about item#07274321.

Related Products