Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Nozzles

4.25 (4)
Maximum Pressure (MPa)
about 0.21 / liquid about 0.35/gas
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Minimum Bending Radius (mm)
about 33.5
Inner Diameter (phi mm)
6.35
Type
1/4
...see all>
Product Options
ADD TO CART
Nozzle Diameter Material Outlet Inner Diameter Point Inside Diameter (mm) Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter Material Outlet Inner Diameter Point Inside Diameter (mm) Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/16 Polyacetal resin - - Approx. 16 1PC 1 N1/4-1/16 07274294 1.99 SGD
In stock
1/8 Polyacetal resin - - Approx. 16 1PC 1 N1/4-1/8 07274303 1.99 SGD
In stock
1/4 Polyacetal plastic about 11.5 6.35phi about 16 1PC 1 N1/4-1/4 07274312 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When blowing off with air
5
From Japan
On 2017-12-05 14:33:11
Compared with other companies it is a colorless item. It is very handy.
This review is about item#7274303.
Skipping things after processing with air
5
From Japan
On 2016-01-18 10:25:42
Goods are also firm and are using without any problems. I will purchase it as a consumable part in the future.
This review is about item#07274303.
Equipment coolant
4
From Japan
On 2011-12-19 10:04:51
Especially it can be used without problems.
This review is about item#07274294.
In order to concentrate coolant liquid of MC on the book material.
3
From Japan
On 2010-10-26 15:09:50
I think if there is something a little smaller than the hole diameter.
This review is about item#07274294.

Related Products