Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Universal Magnetic Nozzle

2.33 (21)
Caution
Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification., Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification.
Maximum Pressure (MPa)
about 0.21: Liquid about 0.35: Air
Hose Length (mm)
about 330 mm
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Inlet Diameter (mm)
about 10
Flow Rate (L/min)
about 16
Material (Hose)
Polyacetal plastic
Nozzle Diameter
1/16,1/8,quarter
Minimum Bending Radius (mm)
about 33.5
Inner Diameter (phi mm)
6.35
Type
1/4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TMC-1-R400 07274242 45.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 4
1 star 9
Review Rating: 2.33
21 Customer Reviews
The reviews are automatic translation.
Air Blow
1
From Japan
On 2016-09-24 08:01:35
Connect to the air, and twisting the cock, will fly the other side of the part of the cook, it could not be used.
This review is about item#7274242.
Air blow
2
From Japan
On 2016-04-25 17:08:32
Air was blowing from the flow rate adjustment section in the second day use. Whether the parts of the cock opposite side flew so I could not find around also unknown. Please give me a little more tough to make. Magnet was good strong.
This review is about item#07274242.
Coolant
1
From Japan
On 2015-12-30 00:48:45
After the arrival, but the rust of the magnet portion is worrisome Here, we ignored. Assembling, checking operation After all, manual than efficient Do ~ of Kakushu! When. We left the place closed one peace of mind to cook. Since the sealing tape had been wound, Although that part I was at ease, Oil in Dada leak from there, in a few hours you release the eye An expensive cutting oil workshop after housecleaning Is the and had been dyed red ♪ By the way, the oil supply is its own weight formula Lesson, sealing tape is limited to the wind on your own! Bonus Re-winding the sealing tape, it broke the neck of the junction Once you hand tighten (I want the other to cry ...) The lesson? Taking advantage I think I am also allowed to buy next time. I have my best regards the future both.
This review is about item#07274242.
Dust removal during cutting
5
From Japan
On 2015-08-17 14:48:46
Since the turn freely, easy to use. Since the resinous, not hurt even hit on the tool.
This review is about item#07274242.
Air
2
From Japan
On 2015-03-01 11:24:39
Coolant hose will be hard felt than before, and quality management ask the manufacturer feels Kishikishi and flexibility is not.
This review is about item#07274242.
Air duster
4
From Japan
On 2014-10-02 10:29:45
Magnet is a good feeling quite strong. However, the back of the cap and the O-ring of the knob and close the valve when the pressure is high is flew. After that, even if close the valve and a little air leakage.
This review is about item#07274242.
Skip biaxial grinding debris tap ring
5
From Japan
On 2013-10-18 15:24:19
This set to add another one to the basic good feeling used to biaxial use.
This review is about item#07274242.
Skip dust of plastic printing
5
From Japan
On 2013-10-17 21:52:17
Because they can be freely fixed by the magnet, it will be able to shed accurately air to print the object. We are very satisfied.
This review is about item#07274242.
Coolant
1
From Japan
On 2013-07-16 12:30:38
Made of cock it is sloppy too. Stopper of cock Once the connection has been disconnected. It is Dada leakage from there eventually. Clamping force of the magnet is also weak. The price is attractive, but it does not make sense in "cheap and nasty". Then you may want a little more quality improvement.
This review is about item#07274242.
For blowing air
1
From Japan
On 2013-03-06 20:24:17
Bought from the previous, but there is trouble to deviate if you are using becomes weak is also a magnet fragile change is part of Fureshiki part. Price than I want to determine the credibility of the product, we want to return to the original as before.
This review is about item#07274242.

Related Products